Shop All Lockout Padlocks
Panduit
Safety Lockout Padlock, Body Color: Green
Mfr # PSL-7GR
Zoro # G0788897
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Material Steel
- Body Width 1-1/2"
- Shackle Height 1.04"
- Shackle Type Short
- Body Height 1.6"
Product Information
- Brand Panduit
- MFR # PSL-7GR
- Zoro # G0788897
- UPC # 7498336211
- Country of Origin China
- Category Lockout Padlocks
Dimensions
Body Width | 1-1/2" |
Shackle Height | 1.04" |
Body Height | 1.6" |
Width Across Shackle | .79 in |
Shackle Diameter | 1/4 in |
Details
Shackle Material | Steel |
Item | Safety Lockout Padlock |
Body Color | Green |
Shackle Type | Short |
Body Finish | Anodized |
Padlock Body Material | Aluminum |
Description
Safety Lockout Padlock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, L, Polyester (1112487)
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, LXL (SVM1-Y-LXL)
- PIP Unlined Leather Drivers Gloves, XL, PK12 (68-162/XL)
- SKECHERS Size 8 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 8EW)
- PANDUIT Non-Conductive Lock, 1.50" Shackle, Rd (PSL-8)
- PANDUIT Safety Lockout Padlock (PSL-8GR)
- PANDUIT Safety Lockout Padlock, Body Color: Purple (PSL-8PU)
- PANDUIT Safety Lockout Padlock (PSL-8YL)
- PANDUIT Safety Lockout Padlock, Body Color: Blue (PSL-8BU)
- ABUS Lockout Padlock, KA, Silver, 1-9/16"H (64TI/40HB-63 KA)
- ZORO SELECT Lockout Padlock, KA, Yellow, 2"H, PK3 (48JT04)
- Panduit Lockout Tagout