Shop All Wire Terminals
Panduit
Ring Term, Vyl, Insul, 8 Awg, PK25
Mfr # EV8-56R-Q
Zoro # G0428633
product price: $23.49
/pk 25, $0.94/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Vinyl
- Stud Size 5/16 in
- Insulation Color Red
- Terminal Type Ring Tongue
Product Information
- Brand Panduit
- MFR # EV8-56R-Q
- Zoro # G0428633
- UPC # 61305634217
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 1-1/2 in |
Width | 0.59 in |
Tongue Width - Wire Connector | 0.59 in |
Outside Diameter Inches | 0.59 in |
Details
Wire Range | 8 AWG |
Insulation Type | Vinyl |
Insulation Color | Red |
Item | Ring Term,Vyl,Insul,8 Awg,PK25 |
Terminal Type | Ring Tongue |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Seam | Standard, Brazed |
Max. Voltage | 600V |
Connection Material | Copper |
Max. Temp. | 221 Degrees F |
Finish | Tin-Plated |
Insulation Dia | 0.32 in |
Max Operating Temperature | 105 degrees celsius |
Barrel Type | Standard |
Color Coding | Red |
Product Class | Wire Termination |
Description
Ring Term,Vyl,Insul,8 Awg,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB8)
- PANDUIT Nk, Cat5e, Leadframe, Jackmod, Bu (NK5E88MBUY)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 60 A, NEMA 4X (HU362DF)
- LITTELFUSE Open Fuse Block, T UL Class, 3 Poles, 100A Amp Range, 300V AC/DC Volt Rating (LFT301003CS)
- PANDUIT 22-18 AWG Nylon Locking Fork Terminal #6 Stud PK100, Insulation Color: Red (PN18-6LF-C)
- PANDUIT 12-10 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN10-38R-L)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK1000 (PN14-10R-M)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK20 (P6-10R-E)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (P10-14R-L)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P18-6R-C)
- STA-KON 22-16 AWG Nylon Ring Terminal 3/8" Stud PK100 (RA18-38)
- Panduit Wire Connectors & Disconnects