Shop All Wire Terminals
Panduit
Ring Term, Vyl, Insul, 12, PK25
Mfr # EV10-6RB-Q
Zoro # G0428152
original price:
$6.65
5% off
new price: $6.29
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size #6
- Insulation Color Yellow
- Max. Voltage 600V
Product Information
- Brand Panduit
- MFR # EV10-6RB-Q
- Zoro # G0428152
- UPC # 7498328182
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 1.05 in |
Width | 0.31 in |
Tongue Width - Wire Connector | 0.31 in |
Outside Diameter Inches | 0.31 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Vinyl |
Insulation Color | Yellow |
Item | Ring Term,Vyl,Insul,12,PK25 |
Max. Voltage | 600V |
Connection Material | Copper |
Terminal Type | Ring Tongue |
Max. Temp. | 221 Degrees F |
Standards | UL Listed 587H E52164; CSA Certified LR31212 |
Seam | Butted |
Features | Funnel Entry |
Finish | Tin-Plated |
Insulation Dia | 0.23 in |
Color Coding | Yellow |
Max Operating Temperature | 105 degrees celsius |
Product Class | Wire Termination |
Description
Ring Term,Vyl,Insul,12,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 1.5in ID, Black, 9in, PK5 (46-356)
- HUBBELL Single Pole Connector, Copper Foil (HBL15CF)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell 1 Gang Low Profile Blank KP Faceplate - 1-gang - Office White (KP14)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 110/120 V AC, 9 A, Reversing: No (3RT20161AK62)
- PANDUIT 22-18 AWG Nylon Fork Terminal #6 Stud PK100 (PN18-6F-C)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #10 Stud PK50 (PV10-10F-L)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK100 (P18-8R-C)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 5/16" Stud PK50 (P10-56R-L)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (P10-14R-L)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (PV18-10F-CY)
- GARDNER BENDER Terminal Assortment 40Pc (TK-40)
- Panduit Wire Connectors & Disconnects