Shop All Wire Terminals
Panduit
Ring Term, Non-Insul, 2 Awg, 5/16", PK200
Mfr # P2-56R-T
Zoro # G0426131
product price: $337.99
/pk 200, $1.69/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 2 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Seam Standard, Brazed
- Overall Length 1.46 in
Product Information
- Brand Panduit
- MFR # P2-56R-T
- Zoro # G0426131
- UPC # 7498387052
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 1.46 in |
Barrel Inside Dia. | 0.37 in |
Tongue Width - Wire Connector | 0.68 in |
Width | 0.7" |
Length | 1.5" |
Outside Diameter Inches | 0.48 in |
Description
Ring Term,Non-Insul,2 Awg,5/16 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Wire, 1Cond, 14 Gauge, Tin, Blk, 100ft. (251400-100)
- OK INDUSTRIES Manual Wire Wrap Tool, 22-24 AWG (HW-224)
- SIEMENS Miniature Circuit Breaker, 5SJ4 Series 15A, 2 Pole, 277/480V AC, D Curve (5SJ42188HG42)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPDT-NO/NC, 8 to 13 psi, Standard Action (76580-B00000100-01)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #6 Stud PK100 (PV18-6F-CY)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100 (PN18-8F-C)
- PANDUIT Male Disconnect, Nyl, Full Insul, PK50 (EDNF14250FIMB-L)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK500, Max. Voltage: 2000V (P10-8F-D)
- PANDUIT 22-18 AWG Nylon Ring Terminal #8 Stud PK100 (PN18-8R-C)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1121 Piece (K2-PVKITY)
- 3M Scotchlok 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (M10-10RX)
- Panduit Wire Connectors & Disconnects