Shop All Wire Terminals
Panduit
Ring Term, 16, 14 Awg, PK25
Mfr # EV14-38RB-Q
Zoro # G0428161
product price: $6.59
/pk 25, $0.26/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Stud Size 3/8 in
- Insulation Color Blue
- Standards UL Listed 587H E52164; CSA Certified LR31213
Product Information
- Brand Panduit
- MFR # EV14-38RB-Q
- Zoro # G0428161
- UPC # 61305634195
- Country of Origin Taiwan, Province of China
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 1.2 in |
Width | 0.54 in |
Tongue Width - Wire Connector | 0.54 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Vinyl |
Insulation Color | Blue |
Item | Ring Term,16,14 Awg,PK25 |
Standards | UL Listed 587H E52164; CSA Certified LR31213 |
Terminal Type | Ring Tongue |
Max. Voltage | 600V |
Max. Temp. | 221 Degrees F |
Seam | Standard, Butted |
Connection Material | Copper |
Finish | Tin-Plated |
Insulation Dia | 0.17 in |
Product Class | Wire Termination |
Color Coding | Blue |
Barrel Type | Standard |
Max Operating Temperature | 105 degrees celsius |
Description
Ring Term,16,14 Awg,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410C)
- SANITUBE Roll-On Expanding Ferrule 304, 3 (14RMP4-300)
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 8x8x24, Gray, Steel (AT8824)
- GE 277VAC Electrically Held Lighting Contactor 6P 30A (CR463L60ANA)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, #6, PK50 (P10-6RHT6-L)
- PANDUIT 6 AWG Non-Insulated Ring Terminal #10 Stud PK20 (P6-10R-E)
- PANDUIT 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P18-10R-C)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK500, Max. Voltage: 600V (PNF10-10LF-D)
- ECLIPSE TOOLS Ring Terminal, 22-16 AWG, 1/4" Stud, PK10 (902-440-10)
- Panduit Wire Terminals