Shop All Wire Terminals
Panduit
Ring, Nylon, 22-18 Awg, #4 Stud, PK100
Mfr # PN18-4R-C
Zoro # G0721163
product price: $98.69
/pk 100, $0.99/ea
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Stud Size #4
- Insulation Color Red
- Overall Length 0.8 in
Product Information
- Brand Panduit
- MFR # PN18-4R-C
- Zoro # G0721163
- UPC # 7498380000
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 0.8 in |
Length | 0.8" |
Width | 0.3" |
Tongue Width - Wire Connector | 1/4 in |
Description
Ring Terminal, 22 – 18 AWG, #4 stud size, nylon insulated, standard package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPST (RIB2401SB)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2.5-R)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J63X)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK1000 (PN14-8R-M)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (P10-38R-L)
- PANDUIT 12-10 AWG Nylon Locking Fork Terminal #8 Stud PK50 (PN10-8LF-L)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV14-6LF-C)
- PANDUIT Bullet Disconnect, Male, PK25 (EBNF14-4FIM-Q)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #8 Stud PK1000 (PV14-8R-M)
- GARDNER BENDER Ring Terml 1/4In 16-14Awg (20-105)
- Panduit Wire Terminals