Shop All Wire Terminals
Panduit
Ring, Hi Temp, N-Ins, 8 Awg, 5/16" Stud, PK25
Mfr # P8-56RHT6-Q
Zoro # G0421399
product price: $29.55
/pk 25, $1.18/ea
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 8 AWG
- Insulation Type Non-Insulated
- Stud Size 5/16 in
- Features Brazed Seam
- Seam Standard, Brazed
Product Information
- Brand Panduit
- MFR # P8-56RHT6-Q
- Zoro # G0421399
- UPC # 7498318969
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Stud Size | 5/16 in |
Overall Length | 1-1/4 in |
Barrel Inside Dia. | 0.19 in |
Tongue Width - Wire Connector | 0.59 in |
Length | 1.3" |
Width | 0.6" |
Outside Diameter Inches | 0.27 in |
Description
High Temperature Ring Terminal, 8 AWG, 5/16" stud size, non-insulated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Bl, PK 10 (RLH-095-010-BU-WO)
- PANDUIT Cushion Sleeving, Extra-Heavy or Super-H (PCSLSH-B-CR)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (3RT20271AC20)
- TECHFLEX Braided Sleeving, 0.500 In., 10 ft., Black (PTN0.50BK10)
- PANDUIT 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (PN14-6R-C)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK200 (PV8-10R-TY)
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 (EV14-14RB-Q)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF14-4FIB-Q)
- PANDUIT Tubular Ring Term, non-Insul, 4/0 AWG, 5/16 stud, S4/0-56R-C, PK 100 (S4/0-56R-C)
- PANDUIT Ring Terminal, Vinyl Insulated, 26 - 22 (1000 Pack), 1000PK (PV22-6R-MYY)
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 16-22 AWG Wire, Red, 10 Pcs (HPBDD1.25-250-10)
- Panduit Wire Terminals