Shop All Raceway Fittings
Panduit
Right Angle, Off White, PVC, Elbows
Mfr # T70RAIW
Zoro # G3051246
product price: $26.25
/ea
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Elbows
- Color Off White
- For Use With T70 Raceways
- Material PVC
- Mounting Snap On
Product Information
- Brand Panduit
- MFR # T70RAIW
- Zoro # G3051246
- UPC # 074983630844
- Country of Origin Netherlands
- Category Raceway Fittings
Dimensions
Width | 5 3/4 in |
Length | 6 in |
Height | 1 3/4 in |
Length (Straight Wireway) | 6.3 in |
For Raceway Width | 4 in |
Width (In.) | 6.3 |
Raceway Width | 4 in |
Overall Width | 5 3/4 in |
Length (In.) | 6.3 |
Height (In.) | 1.74 |
Raceway Height | 1 3/4 in |
For Raceway Height | 1 3/4 in |
For Raceway Width x Height | 4 1/16 in x 1 25/32 in |
Overall Height | 1 3/4 in |
Overall Length | 6 in |
Bend Radius | 1 in |
Product Size | 70 |
Bend Radius Control | Yes |
Length (mm) | 159.9 |
Description
Right Angle, Series T-70, For Raceway Height 1 3/4 in, For Raceway Width 4 in, For Raceway Width x Height 4 1/16 in x 1 25/32 in, Material PVC, Color Off White, Mounting Style Snap On, Bend Radius 1 in, Compatible with Product Type T70 Raceways, Features Workstation Outlet Center (TM) Offset Box, Includes (1) Right Angle, Overall Height 1 3/4 in, Overall Length 6 in, Overall Width 5 3/4 in, Standards CE Compliant, UL Listed, UL 5A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Female, Blue (HBLFBBL)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110, Yellow (N238-001-YW)
- ANDERSON POWER PRODUCTS PP180 HSG RED BULK (1381G3BK)
- TAYMAC While In Use Weatherproof Cover, Multi-directional, 1 Gang, Polycarbonate, Expandable; In-Use (ML500W)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- PANDUIT Fitting, End Cap, T70, Wh (T70ECWH)
- PANDUIT Divider, Off White, PVC, Dividers (T70DW8)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- PANDUIT Divided Junction Box, Off White (JBP2SIW)
- PANDUIT Right Angle, Off White, PVC, Elbows (T45RAIW)
- SIGMA ELECTRIC CONNECTOR 3/8""NM SNAP2PK (44655)
- Panduit Raceway Fittings