Shop All Label Maker Ribbons
Panduit
Ribbon, Hybrid, For Use With Tdp4*He Ser
Mfr # RHEH4BL
Zoro # G804860326
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 4.33 in
- For Use With TDP43HE, TDP46HE Printers
- Overall Width 4.33
- Overall Length 1181 ft
Product Information
- Brand Panduit
- MFR # RHEH4BL
- Zoro # G804860326
- UPC # 7498336403
- Country of Origin Costa Rica
- Category Label Maker Ribbons
Dimensions
Width | 4.33 in |
Overall Width | 4.33 |
Overall Length | 1181 ft |
Details
Color | Black |
For Use With | TDP43HE, TDP46HE Printers |
Description
The RHEH4BL Thermal Transfer Ribbon is for use with Panduit TDP43HE and TDP46HE printers. Compatible labels: Heat Shrink, Self-Laminating, Turn-Tell, Vinyl Cloth Labels, and Tan Polyimide. Wax/Resin material. 4.33" x 1181' (110 mm x 363 m). Ribbon Color Black. 1 roll per package.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- TIMBERLAND PRO Size 8 Men's 6 in Work Boot Composite Work Boot, Black (50507)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, L (7603200)
- WEARWELL 16 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Blue (13515)
- INNOVERA 42377801 Compatible OKI Printer Ribbon, Black (AC-O0490)
- BRADY Label, 1 1/2 in W, White (M6-30-422)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue/Red/Yellow (13532)
- BRADY 4-21/64" x 984 ft. White Thermal Transfer Printer Ribbon (R6707-WT)
- BRADY Label, 1 in W, Outdoor, Yellow (BM7C-1000-584-YL)
- BRADY Label, Polyester, Color White, 1 1/2" W (M7C-1500-414)
- Panduit Label Maker Ribbons