Shop All Wire Management Tools
Panduit
QUICK-BUILD STARTER KIT, GRAY TILES
Mfr # QB-KIT1-GRY
Zoro # G3147587
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- For Use With Harness Board Accessories
- Material Various
- Application To Implement the Quick-Build™ Solution by Simply Ordering a Single Part Number
- Note Includes Legacy Quick-Build Components
Product Information
- Brand Panduit
- MFR # QB-KIT1-GRY
- Zoro # G3147587
- UPC # 61305625478
- Country of Origin United States
- Category Wire Management Tools
Dimensions
Screw Size | #6, #8 |
Details
Color | Gray |
For Use With | Harness Board Accessories |
Material | Various |
Application | To Implement the Quick-Build™ Solution by Simply Ordering a Single Part Number |
Note | Includes Legacy Quick-Build Components |
Static Load Capacity (kg) | 2.2 |
Static Load Capacity (lb) | 5 |
Product Type | Harness Board Accessories |
Product Class | Wire Routing, Management & Protection |
Product Color | Assorted |
Description
QUICK-BUILD STARTER KIT, GRAY TILES
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-12)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0AKSAT16)
- MULTI-MAC Electrical Box Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- REMKE Cord Grip, ISO Thread, M25, .500-.562 (RSM-25209)
- PANDUIT Vrticlwiresdle, .37"x.5" Bdle, Nat, PK1000 (VWS3750-M)
- PANDUIT Cornerpost, .75" Bdl, #8screw, High, PK10 (CPH.75-S8-X)
- PANDUIT Elstcretainr, 1.25" Bdle, #6screw, PK10 (RER1.25-S6-X)
- PANDUIT Blade Kit Replacement for CST114-157 (CST114-157B)
- PANDUIT Mounting Base, 1.2"x1.2", No. 8 Screw, PK25 (QB-BASE120-Q)
- PANDUIT Bdleretnr, .75" Bdle, #6screw, Bl, PK100 (BR.75-E6-C)
- D-LINE Bases, Cable Tidy, Black/White/Grey, SBS (US/CTBASE6MXD)
- Panduit Wire Management Tools