Shop All Voice & Data Patch Panels
Panduit
Punchdown Patch Panel, Cat 6, Flat, 1
Mfr # NK6PPG12WY
Zoro # G504858234
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Panel Style Flat
- Panel Type Punchdown
- Number of Ports 12
- Material Steel
- Standards Meets all TIA/EIA-568-C.2 Category 6 and ISO 11801 2nd Edition Class E channel requirements at swept frequencies up to 250 MHz, Meets ANSI/TIA-568-C.2 and ISO 11801 Category 6 component requirements at swept frequencies up to 250 MHz, Complies with ANSI/TIA-1096A (formerly FCC Part 68); Meets IEC 60603-7, Supports IEEE 802.3af/802.3at and proposed 802.3bt type 3 and type 4 PoE applications, UL 1863 approved, and RoHS Complaint
Product Information
- Brand Panduit
- MFR # NK6PPG12WY
- Zoro # G504858234
- UPC # 7498305579
- Country of Origin Mexico
- Category Voice & Data Patch Panels
Dimensions
Height | 10 in |
Overall Height | 10 |
Overall Length | 1 in |
Overall Width | 2.09 |
Width | 2.09 in |
Depth | 1 in |
Overall Depth (mm) | 25.4 |
Overall Length (mm) | 25.4 |
Overall Height (mm) | 254 |
Overall Height (In.) | 10 |
Overall Width (In.) | 2.09 |
Overall Width (mm) | 53.1 |
Overall Depth (In.) | 1 |
Overall Length (In.) | 1 |
Description
The NetKey Flat Punchdown Keystone Patch Panel terminates 4-pair, 22–26 AWG, 100-ohm twisted pair cable. These Cat 6 patch panels mount to an 89D bracket and incudes 12 ports. The RJ45 interface provides a quick plug and play connection to RJ45 patch cords. This punchdown patch panel is made of steel and is black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 10A, 3 Pole, 120/240V AC (QOB310)
- TECHFLEX Weld Wrap, 2.000 In., 25 ft., Black (WWN2.00BK25)
- QUICKCABLE 4 AWG Non-Insulated Ring Terminal 3/8" Stud (4904-525-001F)
- ECLIPSE TOOLS Wire Ferrule Red, 16 AWG, PK100 (701-016-100)
- PANDUIT Modular Patch Panel, Angled, 45 Degree Bend8 Port, (NKPPA48FMY)
- PANDUIT Punchdown Patch Panel, Cat 6, Flat, 45 Degree Bend (NK6PPG48Y)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPPL48WBLY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 24 Port (CPPL24WBLY)
- PANDUIT Patch Panel, Mini-Com, Rack Mt, 48 Port (CPP48WBLY)
- PANDUIT Patch Panel, Cat 6, Rack Mt, 24 Port (DP24688TGY)
- TRIPP LITE Patch Panel, 24-Port, Cat5e, Rack-Mount (N054-024)
- Panduit Voice & Data Patch Panels