Shop All Label Maker Tapes, Labels, Signs & Tags
Panduit
Printable Labeling Tape, 2"x100ft, Yellow
Mfr # T200X000VX1Y
Zoro # G0794497
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility TDP Printers
- Color Yellow
- Width 2 in
- Length 100 ft.
- Material Vinyl
Product Information
- Brand Panduit
- MFR # T200X000VX1Y
- Zoro # G0794497
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2 in |
Length | 100 ft. |
Roll Length | 100 ft |
Details
Item | Printable Labeling Tape |
Printer Series Compatibility | TDP Printers |
Color | Yellow |
Material | Vinyl |
Adhesive | Adhesive |
Standards | RoHS Compliant |
Green Environmental Attribute | RoHS |
Minimum Service Temperature | -58 Degrees F |
Adhesive Properties | Permanent Adhesive |
Label Color | Yellow |
Adhesive Material | Acrylic |
Product Type | Printable Labeling Tape |
Resistance Properties | Chemical-Resistant, Solvent-Resistant, UV-Resistant |
Maximum Service Temperature | 176 Degrees F |
For Print Method | Thermal Transfer |
Label Material | Vinyl |
Description
Printable Labeling Tape,2 In.x100ft,Yellow, Adhesive Properties Permanent Adhesive, Label Color Yellow, Label Material Vinyl, Printer Series Compatibility TDP Printers, Roll Length 100 ft, Width 2 in, For Print Method Thermal Transfer, Maximum Service Temperature 176 Degrees F, Minimum Service Temperature -58 Degrees F, Adhesive Adhesive, Adhesive Material Acrylic, Product Type Printable Labeling Tape, Resistance Properties Chemical-Resistant, Solvent-Resistant, UV-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- KLEENGUARD Disposable Coveralls, Xl, 25 PK, White, KleenGuard(TM) A45, Zipper (41494)
- TIMBERLAND PRO 8-Inch Work Boot, M, 12, Brown, PR (TB147019210)
- HEXARMOR Safety Glasses, VS250, Anti-Fog Coating, TruShield S, Half-Frame Clear Lens (11-15001-04)
- PANDUIT Nylon Cloth 250 Label Cassette, 0.5x0.75 (N050X075C1C)
- PANDUIT Thermal Transfer Label, 4x1, PK2500 (C400X100YJT)
- PANDUIT P1 Cassette, Continuous Tape (T050X000VYC-WH)
- PANDUIT Turn-Tell 75 Label Cassette, 1x2.25 (R100X225V1C)
- PANDUIT Thermal Transfer Label, 4x2, PK1000 (C400X200YJT)
- PANDUIT Thermal Transfer Label, 0.5x1.5, PK5000 (S050X150YAJ)
- BROTHER INTERNATIONAL Black on White 1 2'' Tape (TZE231)
- Panduit Label Maker Tapes, Labels, Signs & Tags