Shop All Power Crimping & Swaging Tools
Panduit
Pneumatic Ferrule Crimping Tool For 26 -
Mfr # CTFP-40
Zoro # G904861278
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Coiled air line & foot actuated pedal
- Tool Weight 6.2 lb
- Height 2.9 in
- Overall Width 5.3
- Width 5.3 in
Product Information
- Brand Panduit
- MFR # CTFP-40
- Zoro # G904861278
- UPC # 61305666969
- Country of Origin Multiple
- Category Power Crimping & Swaging Tools
Dimensions
Height | 2.9 in |
Overall Width | 5.3 |
Width | 5.3 in |
Overall Height | 2.9 |
Overall Length | 7.8 in |
Details
Includes | Coiled air line & foot actuated pedal |
Tool Weight | 6.2 lb |
For Use With | 5 bar / 72 psi compressed air supply |
Description
The CTFP-40 is a pneumatic, benchtop ferrule crimp press for #24 – #12 AWG (0.25 – 4 mm2) loose piece ferrules. Its small footprint, foot pedal actuator, and coiled air line allow for set up versatility and convenience. The fast crimp stroke and integrated open ferrule container also make it an efficient crimping solution.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAB TOOL CO USA INC 2" Diamond Hole Saw (3056082)
- PANDUIT Hand Crimpers (CT-1201)
- BOSCH Tooth Head Bushing Tool SDS-max® 1-3/4" Square x 9-1/4" Hammer Steel (HS1909)
- RIDGID Screw For Tubing Cutters (32930) (34345)
- DEWALT Cordless Crimping Tool Kit, 20.0V, 6 tons (DCE350M2/DCE155D1/DCE151TD1/DCB104)
- GREENLEE In-Line Crimp Tool, Li-Ion, 6 tons Force (EK622LX11)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Pistol Utility Crimper Kit with D3 Grooves and Fixed BG Die Jaw (2977-22BG)
- DEWALT Cordless Crimping Tool Kit, 20.0V, 6 tons (DCE350M2/DCE150D1/DCE151TD1/DCB104)
- KLEIN TOOLS Battery-Operated Cutter/Crimper Kit, 2 Ah (BAT20-7T14)
- MILWAUKEE TOOL M18 FORCE LOGIC 750 MCM Dieless Crimper (2877-22)
- MILWAUKEE TOOL Crimper Kit (2878K-22)
- Panduit Power Crimping & Swaging Tools