Shop All Raceway Fittings
Panduit
Plate, Off White, PVC, Plates
Mfr # T70PIW
Zoro # G3273067
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Plates
- Color Off White
- For Use With Pan-Way(R) T-70 Raceways
- Material PVC
- Height 4 1/2 in
Product Information
- Brand Panduit
- MFR # T70PIW
- Zoro # G3273067
- UPC # 074983725083
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Height | 4 1/2 in |
Width | 2 3/4 in |
Length | 4 1/2 in |
Length (In.) | 4 1/2 in |
Width (In.) | 2 3/4 in |
Height (In.) | 4 1/2 in |
Length (Straight Wireway) | 4.5 in |
Overall Width (mm) | 69.8 |
Overall Height (In.) | 4.5 |
Overall Height (mm) | 114.3 |
Overall Width (In.) | 2.75 |
Description
Plate, Series T-45, Material of Construction PVC, Number of Channels 2, Cover Closure Snap On, Color Off White, Height (In.) 4 1/2 in, Length (In.) 4 1/2 in, Width (In.) 2 3/4 in, For Use With Pan-Way(R) T-70 Raceways, Function Provide Maximum Flexibility For Routing, Protecting, And Concealing High-Performance Copper, Voice, Video, Fiber Optic, And Electrical Wiring, Mounting Snap On, Standards CSA Certified, RoHS, Backing Non-Adhesive, Number of Gangs 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEDDICO BWF Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Die Cast Metal, Rectangular (B-5V)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 10.00x10.00, Gray, Steel (A10104SU)
- CAROL Comm Cable, Unshielded, 22/12, 1000 Ft. (C4067A.41.10)
- SCHNEIDER ELECTRIC Rly Scket, Standard, Square, 8 Pin, DIN Rail (8501NR42)
- PANDUIT End Cap, 3000 Series Raceway, Caps (T45ECIW)
- PANDUIT Fitting, Right Angle, T70, Wh (T70RAWH)
- PANDUIT Ld10 / Ldph10 Bend Radius Tee Fitting (10 Pack), 10PK (TFC10IG-X)
- PANDUIT Inside Corner, Off White, PVC, Elbows (ICF5IW-E)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- PANDUIT Reducer to LD10 Profile, Off White (T45RLDIW)
- WIREMOLD Wall Box Adapter Fitting, Ivory, Plastic (NM2051H)
- Panduit Raceway Fittings