Shop All Safety Tags & Identification
Panduit
Plastic Tag, 'Danger Equipment Locked Ou
Mfr # PVT-96
Zoro # G3144954
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Background Color White
- Legend Color Black
- Features Environmentally Friendly
- Width 3 in
Product Information
- Brand Panduit
- MFR # PVT-96
- Zoro # G3144954
- UPC # 7498397995
- Country of Origin Costa Rica
- Category Safety Tags & Identification
Dimensions
Width | 3 in |
Height | 5.75 in |
Details
Shape | Rectangular |
Background Color | White |
Legend Color | Black |
Features | Environmentally Friendly |
Item | Safety Tag |
Material | Vinyl |
Legend | EQUIPMENT LOCKED OUT, BACK: THIS TAG MUST NOT BE REMOVED BY ANYONE EXCEPT THE PERSON WHO SIGNED AND ATTACHED IT. ANY VIOLATION OF THIS RULE WILL BE CAUSE FOR IMMEDIATE DISCHARGE. HANDS OFF!! SEE OTHER SIDE |
Tag Color | Red/Black/White |
Description
Plastic Tag, 'Danger Equipment Locked Out', 5 tags & ties/pk, RB/WH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GVS-RPB RPB Safety PX5 Breathing Tube (04-831)
- ANSELL Alphatec Chemical Resistant Bib Apron, Vinyl, Medium Duty, 8 mil, 44 in Length, Universal Size (56-001)
- GUARDIAN EQUIPMENT Sign, Swing-down, Ge (250-012G)
- BRADY Nbr Tag, 1-1/2 x 1-1/2 In, 051-075, PK25 (23202)
- PANDUIT Tag, Danger Do Not., Rd/bl/wh, PK5 (PVT-41)
- PANDUIT Self-Lam Padlock Label, Red, PK25 (PSL-PL1REDY)
- PANDUIT Self-Laminating Tags, 3" x 2" front only (PST-1)
- NMC Notice Signed By___ Date___ Tag, Pk25 (RPT38)
- NMC Dot Placard Sign, 1263 3, Pk25 (DL138BTB25)
- ACCUFORM SOFT ALUMINUM TAGS 34 in x 3 in STYLE TWB622 (TWB622)
- NMC Energy Isolation - Corrosive Isolation Point, Pk10 (IST6304)
- Panduit Lockout Tagout