Shop All Splicing Connectors
Panduit
Parallel Splice, 14-12AWG, PK50
Mfr # PS12-L
Zoro # G0788553
product price: $25.39
/pk 50, $0.51/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Metallic
- Overall Length 0.38 in
- Maximum Voltage (kV) 2
- Minimum Copper Conductor Size (AWG SOL) #14
- Minimum Metric Conductor Size (mm²) 2.5
Product Information
- Brand Panduit
- MFR # PS12-L
- Zoro # G0788553
- Country of Origin Mexico
- Category Splicing Connectors
Dimensions
Overall Length | 0.38 in |
Minimum Copper Conductor Size (AWG SOL) | #14 |
Minimum Metric Conductor Size (mm²) | 2.5 |
Overall Width (In.) | 0.22 |
Overall Height (In.) | 0.22 |
Maximum Copper Conductor Size (AWG STR) | #12 |
Barrel Length (In.) | 0.38 |
Wire Strip Length (In.) | 0.4375 |
Minimum Copper Conductor Size (AWG) | #14 |
Copper Conductor Size (AWG) | #14 - #12 |
Maximum Metric Conductor Size (mm²) | 4 |
Overall Length (In.) | 0.38 |
Minimum Copper Conductor Size (AWG STR) | #14 |
Maximum Copper Conductor Size (AWG SOL) | #12 |
Maximum Copper Conductor Size (AWG) | #12 |
Width | 0.22 in |
Height | 0.22 in |
Description
Parallel Splice,14-12AWG,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 50 ft. 14/3 Extension Cord Reel with Hand Lamp 12.5 Amps 1 Outlets 120VAC Voltage (443P50)
- TY-RAP 8" L Miniature Cable Tie BK PK 1000 (TY232MX)
- LEVITON 20A Receptacle, Single, 5-20R, 125V, Brown (5361)
- LEGRAND Wall Switch, 1-Pole Switch Type, 20A (PS20AC1WL)
- PANDUIT Butt Splice Connector, Red, 1.030 in., PK50 (BSV18X-LY)
- PANDUIT Butt Splice Connector, Red, 1.150in., PK100 (BSN18-C)
- PANDUIT Compression Connector, No.6 AWG (SCL6-L)
- PANDUIT Butt Splice Connector, Blue, 1.150in, PK100 (BSN14-C)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194F (82-F2)
- Panduit Wire Connectors & Disconnects