Shop All Cable Ties
Panduit
Panduit® Tefzel Cable Ties (ETFE) - 7.4" Long - 50 Lb Tensile Strength - 100 pack
Mfr # TF07
Zoro # G804202225
product price: $119.99
/pk 100, $1.20/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Aqua Blue
- Tensile Strength 50 lbs
- Max. Bundle Dia. 1.8" (45.72mm)
- Material Ethylene-Tetrafluroethylene (ETFE)
- Resists Weather
Product Information
- Brand Panduit
- MFR # TF07
- Zoro # G804202225
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 7" |
Width | 0.19" |
Max. Bundle Dia. | 1.8" (45.72mm) |
Details
Color | Aqua Blue |
Item | Tefzel Zip Ties |
Tensile Strength | 50 lbs |
Material | Ethylene-Tetrafluroethylene (ETFE) |
Resists | Weather |
Operating Temp. Range | -76 Degrees F (-60 Degrees C) to 338 Degrees F (170 Degrees C) |
Features | Chemical, Radiation, UV and High Heat Resistant |
Description
Panduit Tefzel Cable Ties are the ideal cable ties for chemical processing and nuclear power plants or any environment subject to harsh conditions as they very resilient ties. Lowest threading force of any one-piece cable tie in the industry. Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation. Ideal for applications requiring resistance to environmental stresses such as a chemical attack, gamma radiation, ultraviolet radiation, and extreme high and low temperatures. Tefzel cable ties have exceptional resistance to extreme temperatures, chemicals, and gamma and UV radiation. They are UL 94V-0 rated for excellent flammability rating and low smoke density. They can be used both indoors and outdoors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low Separation (RIBT2401D)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Painted/Smooth Semi-Gloss Finish, Brown (82401)
- SQUARE D Miniature Circuit Breaker, QO Series 20/20A, 2x1 Pole, 120/240V AC (QO2020CP)
- HARTING Han Hood W/Adapter Assy. (7309205101440)
- PANDUIT Panduit® Pan-ty® Tefzel Cable Ties (ETFE) - 11.6" Long - 50 Lb Tensile Strength - 100 pc pack (TF11)
- PANDUIT Panduit® Heavy Duty Tefzel Cable Ties (ETFE) - 14.6" Long - 120 Lb Tensile Strength - 50 pc pack (TF14-120)
- PANDUIT Panduit® Tefzel Cable Ties (ETFE) - 4" Long - 18 Lb Tensile Strength - 100 pc Pack (TF04)
- PANDUIT Cable Tie Mount, Vhb Adh., 1.12" X 1.12" (100 Pack), 100PK (ABM112-AV-C0)
- PANDUIT 30.5" L Heavy Duty Cable Tie NAT PK 50 (PLT9LH-L)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S6-C0)
- MIDWEST FASTENER 18" Black Nylon Plastic Cable Ties 50PK (08066)
- Panduit Cable Ties