Shop All Mechanical Lugs
Panduit
Panduit Lca350-12-X Standard Barrel One Hole Copper Lug Connector, 10PK
Mfr # LCA350-12-X
Zoro # G004383489
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Code Red
- Base Material Copper
- Burndy Die Index Number 18
- Lug Type 1 Stud Hole Lug
- Tongue Thickness (In.) 0.17
Product Information
- Brand Panduit
- MFR # LCA350-12-X
- Zoro # G004383489
- Country of Origin Unknown
- Category Mechanical Lugs
Dimensions
Outer Diameter (In.) | 0.88 |
Tongue Width (In.) | 1.28 |
Wire Strip Length (mm) | 38.1 |
Stud Hole Size (mm) | 12.7 |
Outer Diameter (mm) | 22.35 |
Wire Strip Length (In.) | 37257 |
Tongue Width (mm) | 32.5 |
Overall Length (In.) | 3.09 |
Barrel Length (mm) | 36.6 |
Inside Diameter (In.) | 0.7 |
Overall Length (mm) | 78.5 |
Copper Code Conductor Size (kcmil) | 350 |
Inside Diameter (mm) | 17.78 |
Barrel Length (In.) | 1.44 |
Description
71
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C1-UPC)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65 °C, 24V AC, 120V AC (4VZE5)
- SCHNEIDER ELECTRIC Electrical Connection Set Tesys Dlineiec (LAD9V5)
- KLEIN TOOLS Hook and Loop Tape, 3/4-Inch, 25-Foot, White, Custom Length Cable Ties (450-960)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Mechanical Connector, 6 AWG-250 Kcmil (SR-250-XY)
- PANDUIT Copper Mechanical Lug, 2 Hole, 1 Barrel (CDS35-36-Q)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- ILSCO Aluminum Mechanical Lug, onductor Range (AU-600-EC)
- Panduit Lugs & Split Bolts