Shop All Cable Ties
Panduit
Pan Stl Tie, 316ss, Nyl, H, 14.3, Ts1112, PK50
Mfr # MLTC4H-LP316
Zoro # G0416812
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.3 in
- Color Black
- Width 0.319 in
- Tensile Strength 250 lb
- Max. Bundle Dia. 4 in
Product Information
- Brand Panduit
- MFR # MLTC4H-LP316
- Zoro # G0416812
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14.3 in |
Width | 0.319 in |
Max. Bundle Dia. | 4 in |
Overall Length | 14.3 in |
Details
Color | Black |
Item | Pan Stl Tie,316ss,Nyl,H,14.3,Ts1112,PK50 |
Tensile Strength | 250 lb |
Material | Nylon 11/316 Stainless Steel |
Temp. Range | -40 to 140°C |
Standards | UL E56854, CE, ABS |
Basic Material | Nylon |
Thickness | 0.01 in |
Resists | UV |
Application | Used in Harsh Environment |
Additional Information | Cross Section: Heavy, Maximum Bundle Diameter: 4.0 inch, Minimum Bundle Diameter: 0.50 inch, Thickness: 0.010 inch |
Product Material | Stainless Steel |
Minimum Loop Tensile Strength | 250 lb |
Certifications & Standards | RoHS |
Product Name | MLTC Series Stainless Steel Cable Tie |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Max Operating Temperature | 140 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Cable & Wire Ties, Mounts & Straps |
Description
Pan Stl Tie,316ss,Nyl,H,14.3,Ts1112,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Black One-Wrap Fastener Strap, 45 pk. (170091)
- TR INDUSTRIAL 14 in Multi-Purpose UV Cable Ties in Black, 500-pk (TR88304-5PK)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 4A, 250V AC, Non-Indicating (FLNR004)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (14CUC32AD)
- PANDUIT Cable Tie, 3.9"L, Nylon, Brown, PK100 (PLT1M-C1)
- PANDUIT Cable Tie, 3.9"L, Nylon, White, PK100 (PLM1M-C)
- PANDUIT 15.6" L Mountable Cable Tie BK PK 100 (BC4S-S10-C0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- PANDUIT Cable Tie, Min, 5.6", Nat, PK1000 (PLT1.5M-M)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-175-L0)
- DOLPHIN COMPONENTS 4" L Miniature Cable Tie w/ID Tag NAT PK 100 (DC-4F)
- Panduit Cable Ties