Shop All Wire Markers
Panduit
P1cass, Self-Lamlbl, Vyl, .50" x 1.25"
Mfr # S050X125VAC
Zoro # G0414819
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Temp. Range -50°F to 225°F
- Label Type Print-on, Self Laminating
Product Information
- Brand Panduit
- MFR # S050X125VAC
- Zoro # G0414819
- Country of Origin Costa Rica
- Category Wire Markers
Details
Item | Label Cassette |
Color | White |
Material | Vinyl |
Temp. Range | -50°F to 225°F |
Label Type | Print-on, Self Laminating |
Description
P1cass,Self-Lamlbl,Vyl,.50 In. x 1.25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Men Graphic Architectural Sign, AS35 (AS35)
- PROFESSIONAL PLASTICS Caution Buried Communications Line (S), Warning Tape - Underground Co (TAPE-WARNING-BURIED-TELECOM)
- SAFE HANDLER Ultra Stretch Grip Gloves, Grey, OSFM, PR (BLSH-ESRG-18GY)
- PIP Ambi-dex Repel, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL, 100 PK, White (62-322PF/XL)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .38 (T038X000VXM-BK)
- PANDUIT Roll Wire Marker, "A", 8"L, PK10 (PMDR-A)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .50 (T050X000VPM-BK)
- PANDUIT Mp Cassette, Continuous Heat ShriTubi (H000X034H1M)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- BRADY Wire Markers, Legend 1 to 33, Blk/Wht, PK25, WM-1-33-SC-PK (WM-1-33-SC-PK)
- Panduit Electrical Labels