Shop All Wire Markers
Panduit
P1cass, Self-Lamlbl, 1" x 2.25"
Mfr # S100X225VAC
Zoro # G0416639
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Vinyl
- Temp. Range -50°F to 225°F
- Label Type Self-Laminating, Print-On
- Label Width 1"
Product Information
- Brand Panduit
- MFR # S100X225VAC
- Zoro # G0416639
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1" |
Details
Item | Label Cassette |
Color | White |
Material | Vinyl |
Temp. Range | -50°F to 225°F |
Label Type | Self-Laminating, Print-On |
Description
P1cass,Self-Lamlbl,1 In. x 2.25 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNG BROS STAMP WORKS Round Face Full Combo Set, 3/8in H, Steel (08365)
- TYCHEM Coverall, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYL5X001200)
- AVENGER SAFETY FOOTWEAR Work Boots, 12, M, Black, Composite, PR (A7223-M)
- BRADY Brady® 99289 Lockout Procedure Station With Binder, Polystyrene, 14"W x 20"H (99289)
- PANDUIT P1cass, Vyl, 1.00" x 25ft, Bl/wh (T100X000VPC-BK)
- PANDUIT Super-Tack continuous tape, polyester, white, 2 inches, T200X000YP1 (T200X000YP1)
- PANDUIT P1 Cassette, Network Label, Adhesive Pol (C061X030FJC)
- PANDUIT Roll Wire Marker, "3", 8"L, PK10 (PMDR-3)
- PANDUIT Id Lbl, .49, Wh/bl, PK10 (PESS-A-ES)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VXM-BK)
- PANDUIT Rack Grounding Yellow Tag Kit, 10 tags & (LTYK)
- Panduit Wire Markers