Shop All Wire Markers
Panduit
P1cass, Hs, Tubing, 8ft X.25", Wh
Mfr # H000X025H1C
Zoro # G0415753
$56.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Polyolefin
- Temp. Range -67°F to 275°F
- Label Width 1/4"
Product Information
- Brand Panduit
- MFR # H000X025H1C
- Zoro # G0415753
- Country of Origin Costa Rica
- Category Wire Markers
Dimensions
Label Width | 1/4" |
Details
Item | Wire/Cable Label |
Color | White |
Material | Polyolefin |
Temp. Range | -67°F to 275°F |
Description
P1cass,Hs,Tubing,8ft X.25 In.,Wh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID SVBA5 Lime Yellow ANSI Type R Class 2 5Point Breakaway HiVis Vest (SVBA5-Y-4X5X)
- IRONCAT Welding Bib, Split Leather, Size 14 (7001/14)
- 3M Cable Tie-Off Adaptor, Silver, 6 ft. (1.8m) (2100193)
- CAR DEALER DEPOT White Service Dispatch Numbers (3 And 4-Digit), 5 1/2"X6 1/2":Blank Pk (236-001)
- PANDUIT P1cass, Self-Lamlbl, Vyl (S100X125VAC)
- PANDUIT Mp Cassette, Continuous Tape, Polyester, (T050X000YKM-BK)
- PANDUIT P1cass, Vyl, .50" x 25ft, Bl/wh (T050X000VPC-BK)
- PANDUIT Flat Post Standoff, 1/4" Screw, 5.4", PK5 (PPF2S-S25-V69)
- PANDUIT Roll Wire Marker, "2", 8"L, PK10 (PMDR-2)
- PANDUIT Laser/inkjet, Self-Lamlbl, PK2500 (LJSL3-Y3-2.5)
- PANDUIT Marker Plate, 304 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ)
- Panduit Electrical Labels