Shop All Heat Shrink Tubing
Panduit
P1 Heat Shrink Cass, 1"x.84"x.5" dia., Wh
Mfr # H100X084H1C
Zoro # G0416429
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Features Lead-free, Die-cut, Heat-shrinkable
- Material Polyolefin
- Minimum Operating Temperature (°C) -55
- Resistance Properties Military Grade
Product Information
- Brand Panduit
- MFR # H100X084H1C
- Zoro # G0416429
- UPC # 7498301018
- Country of Origin Costa Rica
- Category Heat Shrink Tubing
Dimensions
Maximum Cable Diameter (In.) | 0.5 |
Overall Width (mm) | 21.3 |
Overall Width (In.) | 0.84 |
Label Height (mm) | 21.3 |
Maximum Cable Diameter (mm) | 12.7 |
Minimum Cable Diameter (mm) | 4.3 |
Minimum Cable Diameter (In.) | 0.17 |
Label Width (mm) | 25.4 |
Label Height (In.) | 0.84 |
Label Width (In.) | 1 |
Label Width | 27/32" |
Label Length | 1" |
Description
P1 Heat Shrink Cass,1 In.x.84 In.x.5 In. dia.,Wh
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Foot Switch Guard, Steel, Alert Orange (522-D28)
- QUEST TECHNOLOGY INTERNATIONAL Nylon Plenum Cable Ties - 18 Lbs, Natural, 4'', 100Pk (NWT-8048)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (750XBXRC-120A)
- PULSAR Portable Generator, Gasoline, 4,250 W Rated, 5,250 W Surge, Electric Start, 120/240V AC, 35.4 A (PG5250)
- PANDUIT Heat Shrink Thick Adh, 1.1"dia., Bl, PK5 (HST1.1-12-5Y)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.75", 100ft (HSTT75-C)
- PANDUIT Heatshrinkthn, .12"dia., Mc (HSTT12-YK1)
- PANDUIT Heatshrinkthkadh, .4"id, 1.1/9", Bl, PK10 (HST1.1-9-XY)
- PANDUIT Heat Shrink Thin Adhesive Kit, .19"-1"(4 (KP-HSTTA)
- PANDUIT Tt, Heatshrink, .5"x.34", .19"dia, Wh, 2000pc (H050X034H1T)
- IDEAL Shrink Tubing, 1.5in ID, Black, 12in, PK10 (46-357)
- Panduit Heat Shrink Tubing