Shop All Cable Sleeves
Panduit
P1 Continuous Reflective Tape Cassette
Mfr # T100X000VXC-BK
Zoro # G0794381
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Vinyl
- Length 25 ft
- Color Yellow
- Width 1 in
- Standards RoHS Compliant
Product Information
- Brand Panduit
- MFR # T100X000VXC-BK
- Zoro # G0794381
- Country of Origin Costa Rica
- Category Cable Sleeves
Dimensions
Length | 25 ft |
Width | 1 in |
Overall Length | 7.6 m |
Label Width | 1" |
Details
Material of Construction | Vinyl |
Color | Yellow |
Item | P1 Continuous Reflective Tape Cassette |
Standards | RoHS Compliant |
Type | Continuous Tape |
Product Name | ID Label |
Product Material | Vinyl |
Product Color | Yellow |
Product Type | ID Label |
Shape | Rectangle |
Product Class | Labels, Markers & Printers |
Description
P1 Continuous Reflective Tape Cassette
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/4'' Plastic Coated SER/SEU Cable Nail Strap, 50PK (PL40)
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (C25BNB220T)
- MOXA Ethernet Peer-To-Peer I/O Server, 8Di/8Do (ioMirror E3210)
- LEVITON Wallplates Wh 2G Ovrszd Wp (88605)
- PANDUIT Spiral Wrap, 1/4 in Wd, 100 ft Lg, For 2 in Max Bundle Dia, Polyethylene, Off White (T25F-C)
- PANDUIT Spiral Wrap, 0.750 In., 100 ft. L, Natural (T75F-C)
- PANDUIT Split Harness Wrap, 1.5 In., 50 ft., Black (PW150F-L)
- PANDUIT Braided Expandable Sleeving, 0.38"x200ft (SE38PFR-TR0)
- PANDUIT Spiral Wrap, .12"x100ft, Polyethylene, Blk (T12R-CY)
- PANDUIT Spiral Wrap, 0.50"x100ft, Polyethylene, Blu (T50F-C6)
- NATIONAL OIL SEALS & BEARINGS Redi-Sleeve, 99274 (99274)
- Panduit Cable Sleeves