Shop All Raceway Fittings
Panduit
Offset Box, Off White, PVC, Boxes
Mfr # T45WCIW
Zoro # G0609795
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fittings Sub-Category Boxes
- Color Off White
- For Use With Pan-Way(R) T-45 Raceways
- Material PVC
- Length 5 3/4 in
Product Information
- Brand Panduit
- MFR # T45WCIW
- Zoro # G0609795
- UPC # 074983773602
- Country of Origin United States
- Category Raceway Fittings
Dimensions
Length | 5 3/4 in |
Width | 5 1/8 in |
Height | 1 1/2 in |
Length (Straight Wireway) | 5.17 in |
Width (In.) | 5 1/8 in |
Length (In.) | 5 3/4 in |
Height (In.) | 1 1/2 in |
Overall Height (In.) | 1.46 |
Overall Length (ft.) | 0.48 |
Overall Width (mm) | 131.3 |
Overall Width (In.) | 5.17 |
Overall Height (mm) | 37.1 |
Overall Length (m) | 0.2 |
Description
Offset Box, Series T-45, Material of Construction PVC, Box Type Square with Bracket, Cover Closure Snap On, Color Off White, Height (In.) 1 1/2 in, Length (In.) 5 3/4 in, Width (In.) 5 1/8 in, For Use With Pan-Way(R) T-45 Raceways, Features Designer Profile, Multi-Channel Capable, Multi-Termination Options, Unique Size, Function Provides Solutions For Routing Low Voltage, Fiber Optic And/Or Power Cabling Along Perimeter Walls, Mounting Screw On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Insulated Multitap Connector, 4.00 In. L (ISR-250B)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 40mA, 250V AC, 35A at 250V AC, 5 PK (S500-40-R)
- DAYTON Control Transformer, 300 VA, 80 °C, 24V AC, 240/480V AC (31EH45)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (1EGC4)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- PANDUIT Ld10 Low Voltage End Cap Fitting (10 Pack), 10PK (ECF10IG-X)
- PANDUIT Entrance End, Off White, PVC, Ends (T45EEIW)
- PANDUIT Coupling, OffWht, PVC, LD5 Series, Couplings (CF5IW-E)
- PANDUIT Transition, Off White, PVC, Transitions (T70TRCIW)
- PANDUIT Plate, Off White, PVC, Plates (T70PGIW)
- GAMPAK Elbow Serv Ent Slb 1-1/2 (02-51029)
- Panduit Raceway Fittings