Shop All Safety & Disconnect Switch Accessories
Panduit
Non-Conductive Lock-Out Hasp, 3in Shckl
Mfr # PSL-NC3
Zoro # G0419210
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Red
- Width 1.6 in
- Overall Length (In.) 7.7
- Jaw Diameter (In.) 3
Product Information
- Brand Panduit
- MFR # PSL-NC3
- Zoro # G0419210
- UPC # 7498339262
- Country of Origin Mexico
- Category Safety & Disconnect Switch Accessories
Dimensions
Width | 1.6 in |
Overall Length (In.) | 7.7 |
Jaw Diameter (In.) | 3 |
Overall Width (In.) | 1.6 |
Overall Length | 7.7 in |
Details
Item | Non-Conductive Lock-Out Hasp,3in Shckl |
Material | Nylon |
Color | Red |
Number of Locks | 6 |
Product Type | Hasp |
Note | Non-conductive plastic lockout hasp |
Product Class | Safety & Security |
Description
Non-Conductive Lock-Out Hasp,3in Shckl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Compression Lug, 1/0 Awg, Color Code Pink (256-30695-593)
- QUICKCABLE Non-Ins Double Male Tab/Fem, .25", PK25 (169139-025)
- TRIPP LITE Cat6 RJ45 Modular Connector Plug, 100Pack (N230-100)
- TOLCO Fast Clamp Sway Brace, Size 6 x 1 In. (1000)
- PANDUIT Power, Panel 37 Pc Loto Kit, Rd (PSL-KT-PWR)
- PANDUIT Electrician Loto Kt, P-Lok, Rd (PSL-PK-EAP)
- PANDUIT Contractor 34 Pc Lock-Out Kit, Rd (PSL-KT-CONA)
- PANDUIT Toggle/rocker Switch Lock-Out, Rd (PSL-WS1A)
- PANDUIT Hasp, 1.50" dia., Tabs, Rd (PSL-1.5)
- PANDUIT Gate Valve Lock-Out Dev, 10"-13in, Rd (PSL-V13)
- SQUARE D Hook Stick, 14 Ft (515614)
- Panduit Safety & Disconnect Switch Accessories