Shop All Wire Ducts
Panduit
Noise Shield, 4"x3ft, Two-Piece
Mfr # SD4EMI
Zoro # G0793051
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Panduit Wiring Duct 4" in height
- Width 0.96 in
- Overall Length 3 ft
- Application Wiring Duct Accessory - Slotted Divider Wall
Product Information
- Brand Panduit
- MFR # SD4EMI
- Zoro # G0793051
- UPC # 7498329119
- Country of Origin Mexico
- Category Wire Ducts
Dimensions
Width | 0.96 in |
Height | 3.86 in |
Overall Length | 3 ft |
Overall Width (mm) | 24.4 |
Overall Length (m) | 0.9 |
Overall Height (mm) | 98.2 |
Compatible Duct Height (mm) | 101.6 |
Compatible Duct Height (In.) | 4 |
Overall Width (In.) | 0.96 |
Overall Height (In.) | 3.86 |
Overall Length (ft.) | 3 |
Details
Item | Noise Shield,4"x3ft,Two-Piece |
Color | Black |
For Use With | Panduit Wiring Duct 4" in height |
Application | Wiring Duct Accessory - Slotted Divider Wall |
Product Type | PanelMax Noise Shield |
Note | Reduces EMI/RFI noise between sensitive and noisy wiring fo rup to 20 dB reduction in noise. |
Product Class | Wire Routing, Management & Protection |
Description
Noise Shield,4 In.x3ft,Two-Piece
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFWT2-W)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6106-24-00)
- MONOPRICE Datacom Jack, Cat6, Punch Down, White (5384)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97584)
- PANDUIT Noise Shield, 3"x3ft, Two-Piece (SD3EMI)
- PANDUIT Noise Shield, 2pcs, 2" x 3 ft., 1pc (SD2EMI)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 4 D (G1X4LG6)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X3WH6NM)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 0.5" x 0.5" x 1' (6-Pack), Adhesive (G.5X.5LG6-A)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 3 D (F3X3LG6-A)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 2" x 2" x 1' (6-Pack) (G2X2BL6)
- Panduit Wire Ducts