Shop All Data & Ethernet Cables
Panduit
Nk, P, Pp, Cat6, Flat, 24p, 1ru
Mfr # NK6PPG24Y
Zoro # G0417801
original price:
$263.99
10% off
new price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 24
- Jacket Material CRS
- Features Environmentally Friendly
- Color Black
- Product Type Network Patch Panel
Product Information
- Brand Panduit
- MFR # NK6PPG24Y
- Zoro # G0417801
- UPC # 7498305580
- Country of Origin Mexico
- Category Data & Ethernet Cables
Dimensions
Overall Depth (In.) | 1.17 |
Overall Height (In.) | 1.72 |
Overall Width (In.) | 19 |
Overall Length (In.) | 1.17 |
Details
Item - Data Cable | Network Patch Panel, Patch Panel Kit |
Number of Ports | 24 |
Item | Nk,P,Pp,Cat6,Flat,24p,1ru |
Jacket Material | CRS |
Features | Environmentally Friendly |
Color | Black |
Product Type | Network Patch Panel |
Termination Style | Punchdown |
Identification Type | Adhesive Label |
Minimum Operating Temperature | -14°F |
Number of Rack Units | 1 |
Wiring Scheme | T568A/T568B |
Patch Panel Style | Flat |
Performance Level | Category 6 |
Maximum Operating Temperature | 149°F |
Compatible Rack Unit | 1U |
Module Type | RJ45 |
Description
NetKey 24-port category 6 punchdown flat patch panel in black, (1 RU).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLE WHOLESALE Brush Cable Pass Through Decora Wall Plate Insert, White (301-1009)
- ILC Replacement for Scanreco 590 Battery (590 BATTERY SCANRECO)
- FELLOWES Mouse Pad, Nonskid Base, 7.5x9", Puppy (FEL5913901)
- ILC Replacement for Edan M3A Vital Signs Monitor Battery (M3A VITAL SIGNS MONITOR BATTERY EDAN)
- PANDUIT Break-Away Apt, Cat6asdutp, 8", Bk (BKA6ASD8INBL)
- BESTLINK NETWARE Multi-Function 3/4" Batwing J-Hook With Flange Clip, 25pk (102295)
- BESTLINK NETWARE CAT6 UTP Ethernet Network Booted Cable- 15Ft- White (100707WT)
- FIVEGEARS Modular Adapter DB25m To RJ45 (FI719963)
- VICTRON ENERGY RJ45 UTP Cable 0.3 m (ASS030064900)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 6ft- Green (100615GN)
- BESTLINK NETWARE CAT5e Solid Cable Plenum, UL/ETL/CSA- 1000ft- Green (100905GN)
- Panduit Data & Ethernet Cables