Shop All Voice & Data Jacks
Panduit
Nk, Cat6, Punchdownjackmodule, Gr
Mfr # NK688MGR
Zoro # G0417345
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Height 0.9 in
- Depth 1.16 in
- Width 0.65 in
- Connector Type Jack Module - Standard
Product Information
- Brand Panduit
- MFR # NK688MGR
- Zoro # G0417345
- UPC # 7498357472
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Height | 0.9 in |
Depth | 1.16 in |
Width | 0.65 in |
Overall Length | 1.16 in |
Overall Length (In.) | 1.16 |
Overall Height (In.) | 0.9 |
Overall Depth (In.) | 1.16 |
Overall Width (In.) | 0.65 |
Description
Nk,Cat6,Punchdownjackmodule,Gr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- TY-RAP 13.9" L Mountable Heavy Duty Cable Tie NAT PK 500 (TY37M)
- CHECKERS Guard Dog Low Profile Cable Protectors (GD5X75-ST-B/B)
- MONOPRICE Ethernet Cable, Cat 6, Green, 100 ft. (9859)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Bu, Tg (CJ688TGBU)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MBU-Q)
- PANDUIT Cat 6 Punchdown Jack Module - Electri (NK688MEI)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Vl (CJ6X88TGVL)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Red (5375)
- Panduit Voice & Data Jacks