Shop All Portable Label Makers & Printers
Panduit
Mp200 Printer, 1 Cassette Of T100X000Vpm
Mfr # MP200-KIT
Zoro # G204860292
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Kit Type MP Printer:MP Printer Accessory
- Includes Includes MP200 Printer, 1 Cassette of T100X000VPM-BK, Hand Carrying Case, Li-Ion Rechargeable Battery Pack, Magnetic Attachments, USB Cable, & Power Adapter (MP-ACS-1).
- Width 5.4 in
- Height 3.5 in
- Overall Length 11.7 in
Product Information
- Brand Panduit
- MFR # MP200-KIT
- Zoro # G204860292
- UPC # 61305681800
- Country of Origin United States
- Category Portable Label Makers & Printers
Dimensions
Width | 5.4 in |
Height | 3.5 in |
Overall Length | 11.7 in |
Overall Height | 3.5 |
Overall Width | 5.4 |
Details
Printer Kit Type | MP Printer:MP Printer Accessory |
Includes | Includes MP200 Printer, 1 Cassette of T100X000VPM-BK, Hand Carrying Case, Li-Ion Rechargeable Battery Pack, Magnetic Attachments, USB Cable, & Power Adapter (MP-ACS-1). |
Standards | RoHS Compliant |
Description
The MP200-KIT printer is a rugged, high performance, economical industrial printer. It features fast print speeds up to 1.2 in/sec, a powered cutter, a large LCD backlit screen, custom label modes, barcodes and symbols. Prints continuous tapes up to 1.0 in. wide for network, electrical and other industrial applications. It comes with the printer, a continuous label cassette, hard carrying case, rechargeable battery pack, magnetic feet, USB cable, and power adapter. For use in North America.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 0 Thru 9, 5in.Hx1-3/4in.W (1560-# KIT)
- MCR SAFETY Leather Double Palm 4.5 Gaunt, L, PK12 (1201DP)
- LYLE Stop Ahead Traffic Sign, 18 in Height, 18 in Width, Aluminum, Diamond, English (LW3-1A-18HA)
- 2W INTERNATIONAL Premium Surveyor Vest, Navy Blue, 5X-Large, Class 2 (SV544NVC-2 5XL)
- PANDUIT Mp200 Printer & 1 Cassette Of T100X000Vp (MP200)
- PANDUIT Mp75 Printer & 1 Cassette Of T075X000Vpm (MP75)
- EPSON Portable Label Printer, 3/4" Max Label W (LW-PX300)
- EPSON Portable Label Printer Kit, Single Color (LW-Z5010PX-R)
- LABELWORKS PX Portable Label Printer, LABELWORKS PX Series, Single Color Capability (LW-PX350)
- EPSON Portable Label Printer, LABELWORKS PX Series, Single Color Capability (LW-PX300GL)
- DYMO Portable Label Printer, RHINO(R) Series, Single Color Capability (1835374)
- Panduit Portable Label Makers & Printers