Shop All Portable Label Makers & Printers
Panduit
Mp200 Printer & 1 Cassette Of T100X000Vp
Mfr # MP200
Zoro # G104860255
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Kit Type MP Printer:MP Printer Accessory
- Includes Includes MP200 Printer, T100X000VPM-BK Continuous Tape Cassette
- Width 5.4 in
- Overall Height 3.5
- Overall Length 11.7 in
Product Information
- Brand Panduit
- MFR # MP200
- Zoro # G104860255
- UPC # 61305681799
- Country of Origin United States
- Category Portable Label Makers & Printers
Dimensions
Width | 5.4 in |
Overall Height | 3.5 |
Overall Length | 11.7 in |
Height | 3.5 in |
Overall Width | 5.4 |
Details
Printer Kit Type | MP Printer:MP Printer Accessory |
Includes | Includes MP200 Printer, T100X000VPM-BK Continuous Tape Cassette |
Standards | RoHS Compliant |
Description
The MP200 printer is a rugged, high performance, economical industrial printer. It features fast print speeds up to 1.2 in/sec, a powered cutter allowing both full and half cuts, a large LCD backlit screen, custom label modes, barcodes and symbols. With the MP200 you can print continuous tapes up to 1.0 in. wide for network, electrical and other industrial applications. It comes with the printer, continuous label cassette and quick reference card. For use globally.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTS SAFETY Raincoat 49", Reflectve Strip, Ziprd, XL (A-493-3M-XL)
- MUCK BOOT CO Boots, Size 15, 16" Height, Black, Plain, PR (CHH-000A/15)
- ALLEGRO INDUSTRIES Lay Flat Ducting, 16/20 in., 500 ft. (9600-500)
- HARDLINE PRODUCTS Number and Letter Combo Kit, Black, 3 in.H (GBLK700EC)
- PANDUIT Mp75 Printer & 1 Cassette Of T075X000Vpm (MP75)
- PANDUIT Mp200 Printer, 1 Cassette Of T100X000Vpm (MP200-KIT)
- BRADY Portable Label Printer, BMP51 Series, Single Color Capability (BMP51)
- BROTHER PT-P300BTBU P-touch CUBE Label Maker, 20 mm/s Print Speed, 2.5 x 4.6 x 4.6 (PTP300BTBU)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-EL)
- EPSON Portable Label Printer, Single Color (LW-Z5010PX)
- DYMO Portable Label Printer Kit, Rhino, Industrial Label Maker With Carry Case, Single Color (1756589)
- Panduit Safety Labels