Shop All Wire Markers
Panduit
Mp Cassette, Continuous Tape, Polyester,
Mfr # T150X000YKM-BK
Zoro # G704859918
product price: $71.25
/ea
$71.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Polyester
- Type Continuous Tape
- Standards RoHS Compliant
- Width 1.471 in
Product Information
- Brand Panduit
- MFR # T150X000YKM-BK
- Zoro # G704859918
- UPC # 61305676205
- Country of Origin United States
- Category Wire Markers
Dimensions
Width | 1.471 in |
Overall Length | 30 ft |
Overall Width | 1.471 |
Details
Color | Clear |
Material | Polyester |
Type | Continuous Tape |
Standards | RoHS Compliant |
Description
The T150X000YKM-BK Continuous Tape Cassette includes both label material and ribbon for easy changeover. Print custom pipe markers, voltage markers, signs, bin markers, and network identification labels on demand. For flat label applications only. For use with the MP300 printer. Polyester. 1.5" x 30' (36 mm x 9.1 m). Color Black on Clear. 1 cassette per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Air Purifying Respirator Painters Kit (TR-800-PSK)
- GASTEC Tube, Acrylonitrite*, 1-80, PK10 (191L)
- 3M Pass-Through Device, Round, 2 In. (PT2RD)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x32 (74273)
- PANDUIT P1cass, Label, Adhpo, .60" x .20"h, Wh (C060X020YJC)
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, .75 (T075X000VPM-BK)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X150VAM)
- PANDUIT Blank Self-Laminating Cable Marker Book (PSCB-5Y)
- PANDUIT Marker Plate, 316 SS, 4 Hole, 3.5" x .38 (MMP350W38-CQ316)
- PANDUIT Card Label, Polyester, Earth (Ground) sy (PESS-C-ES)
- DYMO Rhino Continuous Label Roll Cartridge, Single Side, Polyolefin, 3/8 in x 5 ft, Black on White, Gloss (18053)
- Panduit Wire Markers