Shop All Voice & Data Jack Accessories
Panduit
MODULE TERMINATION TOOL FOR, TERMINATING TG-STYLE JACK MOD
Mfr # EGJT-1
Zoro # G3476244
product price: $4.99
/ea
Sold in multiples of 25 for $124.75
$124.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Copper
- Color Green
- For Use With This termination tool assists in terminating TG-style jack modules and field term plug.
- Length 2.7"
- Height 5"
Product Information
- Brand Panduit
- MFR # EGJT-1
- Zoro # G3476244
- Country of Origin Unknown
- Category Voice & Data Jack Accessories
Dimensions
Length | 2.7" |
Height | 5" |
Width | 1.3" |
Overall Width (mm) | 33.5 |
Overall Length (mm) | 69.1 |
Overall Length (In.) | 2.72 |
Overall Height (mm) | 127.7 |
Overall Height (In.) | 5.03 |
Overall Width (In.) | 1.32 |
Details
Type | Copper |
Color | Green |
For Use With | This termination tool assists in terminating TG-style jack modules and field term plug. |
Material | Glass Filled Nylon |
Standards Met | RoHS directive is not applicable |
Product Type | Termination Tool |
Accessory Type | Connector Tools & Accessories |
Product Material | Glass-filled Nylon |
Product Name | EGJT-1 Termination Tool |
Product Color | Green |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Radiused Flat Elbow Fitting, Ivory, Steel (V4011FO)
- MELTRIC 22-18072 INLET (22-18072)
- GARDNER BENDER 18" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-518UVBN)
- RACO CONNECTOR FLEX AC/MC 3/4 DIE CAST ZINC (2193)
- PANDUIT BlaModule, Black (10 Pack), 10PK (NKBMBL-X)
- ALLEN TEL Cat 6 E-Z Jack Module, Ivory (AT66EZ-09)
- QUEST TECHNOLOGY INTERNATIONAL Blank Keystone Insert - Black (NIN-1101)
- TRIPLETT Pass Thru Modular Plug, RJ45 Type, PK50 (CAT6-HSP)
- ALLEN TEL Cat 5e Jack Module, Ivory (AT55-09)
- LEGRAND Rj45 Snagless Boot Cover (6.0Mm Od) - Blue - 50Pk (04757)
- QUEST TECHNOLOGY INTERNATIONAL Modular Plugs, 100 Pack - Cat6, Rj45 Shielded (8P8C) W/ Load Bar, Round, Solid/Stranded, 50U Gold (NMP-8825)
- Panduit Voice & Data Jack Accessories