Shop All Voice & Data Jacks
Panduit
Module, Cat6a, Utp, 8p8w, Unvi, Bl, Tgstyl
Mfr # CJ6X88TGBL
Zoro # G107479331
product price: $933.99
/pk 50, $18.68/ea
Free Shipping & Returns
$933.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Connector Type Jack Module - Standard
- Module Type Mini-Com®
- Product Type Jack Module
- Shield Type Unshielded (UTP)
Product Information
- Brand Panduit
- MFR # CJ6X88TGBL
- Zoro # G107479331
- UPC # 7498363436
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Length (In.) | 1.5 |
Overall Width (In.) | 0.63 |
Overall Depth (In.) | 1.5 |
Overall Height (In.) | 0.71 |
Details
Color | Black |
Connector Type | Jack Module - Standard |
Module Type | Mini-Com® |
Product Type | Jack Module |
Shield Type | Unshielded (UTP) |
Minimum Operating Temperature (°C) | -10 |
Performance Level | Category 6A |
Wiring Scheme | T568A/T568B |
Resistance Properties | Heat-Resistant |
Minimum Storage Temperature (°C) | -40 |
Maximum Operating Temperature (°C) | 75 |
Body Material | Polycarbonate |
Contact Material | Plated Phosphor Bronze |
Termination Style | TG Style |
Standards Met | Exceeds Channel Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Standards for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz, Exceeds Component Requirements of ANSI/TIA-568-C.2 Category 6Aand ISO 11801 Class EA Standards at Swept frequencies 1 to 500 MHz, Meets ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and UL 2043, RoHS Compliant |
Maximum Storage Temperature (°C) | 75 |
Description
Module, Cat6a, Utp, 8p8w, Unvi, Bl, Tgstyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Line Interactive UPS, Out: 115/120V AC , In:120V AC (AVR750UTAA)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RW84-A2)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (5362STGYTR)
- GARDNER BENDER Heat Shrink Tubing, 1/8-1/16" 4" Len, PK7 (HST-125)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Blue (NK688MBU)
- PANDUIT Module, Cat6, Shielded, 8p8w, Bu (CJS688TGBUY)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or, Tg (CJ688TGOR)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Vl, Tg (CJ688TGVL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Iw, Tg (CJ688TGIW)
- IDEAL Modular Plug, Unshielded, CAT 5e, Clear, Pass-Through End Termination, 50 PK (85-371)
- Panduit Voice & Data Jacks