Shop All Voice & Data Jacks
Panduit
Module, Cat6, Utp, 8p8w, Universal, Vl, Tg
Mfr # CJ688TGVL
Zoro # G007479349
product price: $124.99
/pk 10, $12.50/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Violet
- Connector Type Jack Module - Standard
- Shield Type Unshielded (UTP)
- Module Type Mini-Com®
- Maximum Operating Temperature (°C) 75
Product Information
- Brand Panduit
- MFR # CJ688TGVL
- Zoro # G007479349
- UPC # 7498339552
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Depth (In.) | 1.5 |
Overall Height (In.) | 0.71 |
Overall Width (In.) | 0.62 |
Overall Length (In.) | 1.5 |
Details
Color | Violet |
Connector Type | Jack Module - Standard |
Shield Type | Unshielded (UTP) |
Module Type | Mini-Com® |
Maximum Operating Temperature (°C) | 75 |
Product Type | Jack Module |
Termination Style | TG Style |
Performance Level | Category 6 |
Minimum Storage Temperature (°C) | -40 |
Contact Material | Plated Phosphor Bronze |
Standards Met | Exceeds Channel Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Standards for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz, Exceeds Component Requirements of ANSI/TIA-568-C.2 Category 6Aand ISO 11801 Class EA Standards at Swept frequencies 1 to 500 MHz, Meets ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and UL 2043, RoHS Compliant |
Body Material | Polycarbonate |
Resistance Properties | Heat-Resistant |
Wiring Scheme | T568A/T568B |
Maximum Storage Temperature (°C) | 75 |
Minimum Operating Temperature (°C) | -10 |
Description
Module, Cat6, Utp, 8p8w, Universal, Vl, Tg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHOBEAM Noncontact Level Sensor, 80 GHz, 30V DC (LR81-0100)
- DECORA Ground Switches 15A Wht (C22-05679-00W)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 3 Pole, 240/415/440V AC, B Curve (M9F21340)
- JOHNSON CONTROLS Cs 1A 30 Vac/Vdc 1/2Hp (H748)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl, Tg (CJ688TGYL)
- PANDUIT Coupler Module, RJ45, Cat6, Black (CC688BL)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- PANDUIT Module, Cat6a, Shielded, 8p8w, Rd (CJS6X88TGRDY)
- PANDUIT Jack, Mini Com, Cat 6, Gray (CJ688TPIG)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable 012-021-100 Cat 6, RJ45 Shielded Modular Plugs, 8P 8C, 50 Micro-Inches Gold Plated (012-021-100)
- Panduit Voice & Data Jacks