Shop All Voice & Data Jacks
Panduit
Module, Cat6, Utp, 8p8w, Universal, Or
Mfr # CJ688TPOR
Zoro # G307479346
product price: $141.99
/pk 10, $14.20/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Orange
- Connector Type Jack Module - Standard
- Module Type Mini-Com®
- Shield Type Unshielded (UTP)
- Product Type Jack Module
Product Information
- Brand Panduit
- MFR # CJ688TPOR
- Zoro # G307479346
- UPC # 7498399270
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Height (In.) | 0.71 |
Overall Width (In.) | 0.63 |
Overall Depth (In.) | 1.43 |
Overall Length (In.) | 1.43 |
Details
Color | Orange |
Connector Type | Jack Module - Standard |
Module Type | Mini-Com® |
Shield Type | Unshielded (UTP) |
Product Type | Jack Module |
Wiring Scheme | T568A/T568B |
Minimum Operating Temperature (°C) | -10 |
Body Material | ABS |
Maximum Storage Temperature (°C) | 70 |
Resistance Properties | Heat-Resistant |
Standards Met | Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant. |
Maximum Operating Temperature (°C) | 65 |
Contact Material | Plated Phosphor Bronze |
Performance Level | Category 6 |
Termination Style | TP Style |
Minimum Storage Temperature (°C) | -40 |
Description
Module, Cat6, Utp, 8p8w, Universal, Or
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Circuit Breaker, GHB Series 20A, 1 Pole, 277V AC (GHB1020)
- SQUARE D Load Centre Mounting Lug, 100A, 120/240V AC, 6 Poles (QO612L100RBCP)
- ALLEN BRADLEY Black Pushbutton (800H-AP2)
- REMKE Cord Grip, Alum, 90 deg., 1/2", .562-.625 (RSR-9110)
- PANDUIT Module, Cat6, Shielded, 8p8w, Bu (CJS688TGBUY)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Blue (NK688MBU)
- PANDUIT Cat 6 Punchdown Jack Module - Red (NK688MRD)
- IDEAL Modular Plug, Unshielded, CAT 5e, Clear, Pass-Through End Termination, 50 PK (85-371)
- Panduit Voice & Data Jacks