Shop All Voice & Data Jacks
Panduit
Module, Cat6, Utp, 8p8w, Universal, Iw, Tg
Mfr # CJ688TGIW
Zoro # G207479347
original price:
$305.99
5% off
new price: $289.99
/pk 25, $11.60/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Off White
- Connector Type Jack Module - Standard
- Product Type Jack Module
- Maximum Operating Temperature (°C) 75
- Overall Depth (In.) 1.5
Product Information
- Brand Panduit
- MFR # CJ688TGIW
- Zoro # G207479347
- UPC # 7498339550
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Depth (In.) | 1.5 |
Overall Height (In.) | 0.71 |
Overall Length (In.) | 1.5 |
Overall Width (In.) | 0.62 |
Details
Color | Off White |
Connector Type | Jack Module - Standard |
Product Type | Jack Module |
Maximum Operating Temperature (°C) | 75 |
Minimum Storage Temperature (°C) | -40 |
Minimum Operating Temperature (°C) | -10 |
Body Material | Polycarbonate |
Wiring Scheme | T568A/T568B |
Performance Level | Category 6 |
Maximum Storage Temperature (°C) | 75 |
Resistance Properties | Heat-Resistant |
Termination Style | TG Style |
Contact Material | Plated Phosphor Bronze |
Standards Met | Exceeds Channel Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Standards for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz, Exceeds Component Requirements of ANSI/TIA-568-C.2 Category 6Aand ISO 11801 Class EA Standards at Swept frequencies 1 to 500 MHz, Meets ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and UL 2043, RoHS Compliant |
Shield Type | Unshielded (UTP) |
Module Type | Mini-Com® |
Description
Module, Cat6, Utp, 8p8w, Universal, Iw, Tg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Cartridge Fuse, NON Series, 60A, Time-Delay, 250V AC, Cylindrical (BP/NON-60)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Blac (LBSKB)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 17.50A, 250V AC, Non-Indicating (FRN-R-17-1/2)
- PANDUIT Cat 5E Punchdown Jack Module - Violet (10 Pack), 10PK (NKP5E88MVL)
- PANDUIT Blank Module, Mini Com, Ivory, 1 Port (CMBEI-X)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MOR-Q)
- PANDUIT Nk, Cat5e, Leadframe, Jackmod, Bu (NK5E88MBUY)
- PANDUIT Module, Cat5e, Utp, 8p8w, Tgstyle, Ei (CJ5E88TGEI)
- PANDUIT Module, Cat6, Shielded, 8p8w, Bu (CJS688TGBUY)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Tooless Keystone Jack, 8P8C - Black (NKJ-6401)
- Panduit Voice & Data Jacks