Shop All Voice & Data Jacks
Panduit
Module, Cat6, Utp, 8p8w, Universal, Ig, Tg
Mfr # CJ688TGIG
Zoro # G807479334
product price: $178.99
/pk 10, $17.90/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color International Gray
- Connector Type Jack Module - Standard
- Maximum Storage Temperature (°C) 75
- Body Material Polycarbonate
- Overall Height (In.) 0.71
Product Information
- Brand Panduit
- MFR # CJ688TGIG
- Zoro # G807479334
- UPC # 7498339549
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Height (In.) | 0.71 |
Overall Width (In.) | 0.62 |
Overall Length (In.) | 1.5 |
Overall Depth (In.) | 1.5 |
Details
Color | International Gray |
Connector Type | Jack Module - Standard |
Maximum Storage Temperature (°C) | 75 |
Body Material | Polycarbonate |
Shield Type | Unshielded (UTP) |
Termination Style | TG Style |
Maximum Operating Temperature (°C) | 75 |
Module Type | Mini-Com® |
Product Type | Jack Module |
Performance Level | Category 6 |
Resistance Properties | Heat-Resistant |
Contact Material | Plated Phosphor Bronze |
Wiring Scheme | T568A/T568B |
Standards Met | Exceeds Channel Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Standards for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz, Exceeds Component Requirements of ANSI/TIA-568-C.2 Category 6Aand ISO 11801 Class EA Standards at Swept frequencies 1 to 500 MHz, Meets ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and UL 2043, RoHS Compliant |
Minimum Storage Temperature (°C) | -40 |
Minimum Operating Temperature (°C) | -10 |
Description
Module, Cat6, Utp, 8p8w, Universal, Ig, Tg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ8)
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG9)
- STAR Heater Assembly, Quartz Element, 350W, 60V (HA-120231)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10AC)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- PANDUIT Cat 5E Leadframe Jack Module - Black (NK5E88MBLY)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bu, Tgstyl (CJ6X88TGBU)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- PANDUIT Jack, Mini Com, Cat 5e, White (CJ5E88TWH)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- ALLEN TEL T Adapter-4-Conductor Plug/Two (2) 4-Conductor Jacks (AT202-4)
- Panduit Voice & Data Jacks