Shop All Voice & Data Jacks
Panduit
Module, Cat6, Utp, 8p8w, Universal, Gr, Tg
Mfr # CJ688TGGR
Zoro # G107479324
product price: $131.99
/pk 10, $13.20/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Connector Type Jack Module - Standard
- Performance Level Category 6
- Maximum Operating Temperature (°C) 75
- Standards Met Exceeds Channel Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Standards for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz, Exceeds Component Requirements of ANSI/TIA-568-C.2 Category 6Aand ISO 11801 Class EA Standards at Swept frequencies 1 to 500 MHz, Meets ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and UL 2043, RoHS Compliant
Product Information
- Brand Panduit
- MFR # CJ688TGGR
- Zoro # G107479324
- UPC # 7498339548
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Overall Length (In.) | 1.5 |
Overall Height (In.) | 0.71 |
Overall Depth (In.) | 1.5 |
Overall Width (In.) | 0.62 |
Details
Color | Green |
Connector Type | Jack Module - Standard |
Performance Level | Category 6 |
Maximum Operating Temperature (°C) | 75 |
Standards Met | Exceeds Channel Requirements of ANSI/TIA-568-C.2 Category 6A and ISO 11801 Class EA Standards for Supporting 10GBASE-T Transmission Over Twisted Pair Cabling Systems in a 4-Connector Configuration up to 100 meters at Swept Frequencies 1 to 500 MHz, Exceeds Component Requirements of ANSI/TIA-568-C.2 Category 6Aand ISO 11801 Class EA Standards at Swept frequencies 1 to 500 MHz, Meets ANSI/TIA-1096-A, Meets IEC 60603-7 and IEC 60512-99-001, Rated for 2500 Cycles with IEEE 802.3af / 802.3at and Proposed 802.3bt Type 3 and Type 4, UL 1863 and UL 2043, RoHS Compliant |
Body Material | Polycarbonate |
Shield Type | Unshielded (UTP) |
Minimum Storage Temperature (°C) | -40 |
Module Type | Mini-Com® |
Contact Material | Plated Phosphor Bronze |
Wiring Scheme | T568A/T568B |
Minimum Operating Temperature (°C) | -10 |
Resistance Properties | Heat-Resistant |
Maximum Storage Temperature (°C) | 75 |
Product Type | Jack Module |
Termination Style | TG Style |
Description
Module, Cat6, Utp, 8p8w, Universal, Gr, Tg
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY PHOTOSWITCH 10-30V-DC PHOTOELECTRIC SENSOR (42SRP-6002)
- RACO Grounding Clip, NOVAL Accessory, Copper, Floor Box (975)
- PANDUIT 8" L, 3/16" W, natural Plastic Marking Cable Tie, Basic Material: Nylon (B4M2S-TL)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PUR 3X0.75 black UL/CSA, drag ch 0m (7000-41601-6360000)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MOR-Q)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Gr (NK688MGR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- PANDUIT Module, Cat6a, Shielded, 8p8w, Rd (CJS6X88TGRDY)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Or (CJ688TPOR)
- PANDUIT Module, Cat5e, Utp, 8p8e, Universal, Bu (CJ588BUY)
- Panduit Voice & Data Jacks