Shop All Voice & Data Jacks
Panduit
Module, Cat5e, Utp, 8p8w, Tgstyle, Bu
Mfr # CJ5E88TGBU
Zoro # G507479351
product price: $520.99
/pk 50, $10.42/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Connector Type Jack Module - Standard
- Overall Height (In.) 0.71
- Module Type Mini-Com®
- Wiring Scheme T568A/T568B
Product Information
- Brand Panduit
- MFR # CJ5E88TGBU
- Zoro # G507479351
- UPC # 7498339524
- Country of Origin Costa Rica
- Category Voice & Data Jacks
Dimensions
Overall Height (In.) | 0.71 |
Overall Depth (In.) | 1.5 |
Overall Width (In.) | 0.62 |
Overall Length (In.) | 1.5 |
Details
Color | Blue |
Connector Type | Jack Module - Standard |
Module Type | Mini-Com® |
Wiring Scheme | T568A/T568B |
Maximum Storage Temperature (°C) | 75 |
Minimum Operating Temperature (°C) | -10 |
Performance Level | Category 5e |
Shield Type | Unshielded (UTP) |
Maximum Operating Temperature (°C) | 75 |
Contact Material | Plated Phosphor Bronze |
Termination Style | TG Style |
Product Type | Jack Module |
Body Material | Polycarbonate |
Resistance Properties | Heat-Resistant |
Minimum Storage Temperature (°C) | -40 |
Standards Met | Exceeds Channel and Component Requirements of ANSI/TIA-568.2-D and ISO 11801 Standards for the Respective Category, Meets IEC 60603-7, Supports 2500 Connection Cycles with IEEE 802.3af / 802.3at and 802.3bt Type 3 and Type 4, UL 1863 and UL 2043 and RoHS Compliant. |
Description
Module, Cat5e, Utp, 8p8w, Tgstyle, Bu
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Connector, 20A, 125Vac (5369-PLC)
- KLASS TOOLS 6" x 3.6 mm Black Zip Ties, Cable Ties (1000 Zip Ties), 1000PK (KLA-CON-ZIP-BLA-0636x1000)
- GARDNER BENDER 12-10 Ga. Insulated Wire Ring Terminal Yellow 50 pk (10-106)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0002)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Ig, Tg (CJ688TGIG)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- PANDUIT Network Blackout Jack, Copper, Red, Pk10 (PSL-DCJB)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Rd, Tg (CJ688TGRD)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MYL-Q)
- ALLEN TEL Flush Mount Smooth Telephone Wall Jack, 4-Conductor, 6-Position, White (AT216SM-4-15)
- Panduit Voice & Data Jacks