Shop All Cable Ties
Panduit
MLT Tie, 316 SS, Selectively Coated, Hea
Mfr # MLTC8H-LP316
Zoro # G2759516
product price: $316.99
/pk 50, $6.34/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 26.8 in
- Color Black
- Width 0.319 in
- Tensile Strength 250 lb
- Max. Bundle Dia. 8 in
Product Information
- Brand Panduit
- MFR # MLTC8H-LP316
- Zoro # G2759516
- UPC # 7498322551
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 26.8 in |
Width | 0.319 in |
Max. Bundle Dia. | 8 in |
Overall Length | 26.8 in |
Details
Color | Black |
Item | Cable Ties |
Tensile Strength | 250 lb |
Material | Nylon 11/316 Stainless Steel |
Temp. Range | -40 to 140°C |
Standards | UL E56854, CE, ABS |
Resists | UV |
Application | Used in Harsh Environment |
Thickness | 0.018 in |
Product Name | MLTC Series Stainless Steel Cable Tie |
Product Type | Cable Tying |
Certifications & Standards | RoHS |
Minimum Loop Tensile Strength | 250 lb |
Additional Information | Cross Section: Heavy, Maximum Bundle Diameter: 8.0 inch, Minimum Bundle Diameter: 0.50 inch, Thickness: 0.010 inch |
Cable Manager Type | Cable Tie |
Product Material | Stainless Steel |
Max Operating Temperature | 140 degrees celsius |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
MLT Tie, 316 SS, Selectively Coated, Heavy, 26.8 (679mm), .010 (.25mm) thk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Toggle Switch (870RAC)
- ALLEN TEL Cat 6 Patch Cable, 7 ft, White (AT1607-WH)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, White (ZB4BA131)
- ICM CONTROLS Contactor, (3) Poles, 3.39 in H, 3.03 in W (AF16-30-10-11)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- PANDUIT 30.7" L Heavy Duty Cable Tie NAT PK 50 (BT9LH-L)
- PANDUIT Stainless Steel Mount, No.10 Screw, PK100 (MTM1H10-C)
- PANDUIT Cable Tie, 6.1"L, Nylon, Black, PK100 (PLC1.5I-S8-C0)
- PANDUIT 7.4" L Cable Tie NAT PK 1000 (PLT2S-M)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 50 (MLT4H-LP)
- MOTORCRAFT Strap - Wiring, Wa7Sba (WA7SBA)
- Panduit Cable Ties