Shop All RCA & Stereo Adapters
Panduit
Mini-Com F-Type Coupler, Ivory
Mfr # CMFEI
Zoro # G1986801
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type F-Type
- Number of Ports 1
- Material Plastic
- Termination Type Coupler
- Series Mini Com
Product Information
- Brand Panduit
- MFR # CMFEI
- Zoro # G1986801
- UPC # 074983454808
- Country of Origin China
- Category RCA & Stereo Adapters
Dimensions
Overall Width | 5/8 in |
Overall Height | 3/4 in |
Overall Depth | 1 3/8 in |
Details
Cable Type | F-Type |
Item | Keystone Jack |
Number of Ports | 1 |
Color | Ivory |
Material | Plastic |
Termination Type | Coupler |
Series | Mini Com |
Standards | RoHS Compliant |
Connector Type | F Connector Antenna |
Product Type | Antenna Connector |
RCA Insulator Color | Ivory |
Compatible Connector Type | F-Type |
Description
Keystone Jack, Termination Type Coupler, Compatible Connector Type F-Type, Color Ivory, RCA Insulator Color Ivory, Number of Ports 1, Overall Depth 1 3/8 in, Overall Height 3/4 in, Overall Width 5/8 in, Standards RoHS Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEEK THERMAL Compact-All-Purpose Thermal Imaging Came (CW-AAA)
- ENERGIZER Lithium Cell Battery, 123, 3V, PK2 (EL123ABP2)
- INVID TECH Mount Junction Box, Metal Alloy (IPM-JB6)
- TRUE NORTH GEAR-FR CLOTHING Dual Radio Chest Harness, Carry Accessory (RH6200)
- PANDUIT Mini-Com F-Type Coupler, Off White (CMFIW)
- PANDUIT Mini-Com F-Type Coupler, White (CMFWH)
- PANDUIT Blank Module (10 Pack), 1 Port, Gray (CMBIG-X)
- PANDUIT Nk Blank Module.ei, PK10 (NKBMEI-X)
- PANDUIT Nk Blank Module, wh, PK10 (NKBMWH-X)
- SPECO TECHNOLOGIES Slider Volume Control, 100W (WAT100D)
- HUBBELL PREMISE WIRING Coupler, BNC Connector, Pass Thru, F/F, Wht (SFBOW)
- Panduit RCA & Stereo Adapters