Shop All Label Maker Accessories
Panduit
Media Spool For Use W/ Pla-100 Label App (5 Pack), 5PK
Mfr # PLA-SP
Zoro # G804860364
product price: $46.25
/pk 5, $9.25/ea
$46.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Maker Product Type Label Applicator
- For Use With PLA-100
- Width 1.6 in
- Height 8 in
- Overall Length 8 in
Product Information
- Brand Panduit
- MFR # PLA-SP
- Zoro # G804860364
- UPC # 61305679459
- Country of Origin United States
- Category Label Maker Accessories
Dimensions
Width | 1.6 in |
Height | 8 in |
Overall Length | 8 in |
Overall Width | 1.6 |
Overall Height | 8 |
Details
Label Maker Product Type | Label Applicator |
For Use With | PLA-100 |
Description
The WrapID PLA-SP Empty Media Spool is for use with PLA-100 Label Applicator. Use for rewinding PLA-100 labels after printing. Includes 5 Spools per package.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Women's Heated AXIS Jacket Kit - Gray Medium (234G-21M)
- NMC Danger High Voltage Sign (D444RB)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST04)
- CONDOR Safety Glasses, Agitator Series, Anti-Scratch, Anti-Fog, Anti-Static, Black Half-Frame, Gray Lens (23Y620)
- PANDUIT Joint Compound, 8 Oz (CMP-300-1)
- PANDUIT AC adapter for TDP43ME printer (TDP43ME-AC)
- PANDUIT Printer Cleaning Kit (PTR-CLN)
- PANDUIT Tt, Complbl, Adh, 2.00" x 1.00"h, Wh, PK2500 (C200X100YJT)
- PANDUIT P1cass, Complbl, Adh, 2.00" x 1.00"h, Wh (C200X100YJC)
- PANDUIT P1cass, Complbl, 1" x 1.25"h, Wh (N100X125CBC)
- BRADY Thermal Transfer Printer Ribbon, 6000 (R6006)
- Panduit Label Maker Accessories