Shop All Split Bolt Connectors
Panduit
Mechanical Connector, 8 AWG-6 AWG
Mfr # SBC4S-C
Zoro # G0792309
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum Voltage (V) 600
- Standards Met UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C
- Minimum Copper Conductor Size (AWG SOL) 8
- UL Temperature Rating (°C) 90
- Product Type Mechanical Connectors - Split Bolt
Product Information
- Brand Panduit
- MFR # SBC4S-C
- Zoro # G0792309
- UPC # 7498362720
- Country of Origin Brazil
- Category Split Bolt Connectors
Dimensions
Minimum Copper Conductor Size (AWG SOL) | 8 |
Overall Height (In.) | 0.98 |
Maximum Copper Conductor Size (AWG STR) | 6 |
Overall Height (mm) | 24.89 |
Details
Item | Mechanical Connector,8 AWG-6 AWG |
Maximum Voltage (V) | 600 |
Standards Met | UL listed to 467 and 486 and CSA certified for use up to 600V & Temperature Rated to 90°C |
UL Temperature Rating (°C) | 90 |
Product Type | Mechanical Connectors - Split Bolt |
Connection Type | Copper to Copper |
Base Material | Copper |
Product Class | Split Bolts |
Description
Mechanical Connector,8 AWG-6 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 6inWx6inH (F66T160GVP)
- BRAD HARRISON External Thread Connector, 5, Female, PG7 (8A5001-31)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 40A, 600V AC, Non-Indicating (LPS-RK-40SP)
- SQUARE D Heavy Duty Foot Switch (9002AW6)
- ABB 4/0-2 Splt Blt Connector (974B)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KSU27)
- BURNDY Split-Bolt Connector, 10 sol to 2 sol (KSU22)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC17)
- BURNDY Split-Bolt Connector, 8 str to 2 str (KSU23)
- BLACKBURN Split-Bolt Connector, 400 to 500 kcmil (500M)
- MIDWEST FASTENER 12 WG to 10 WG Instant Splice Connectors 8PK (70007)
- Panduit Lugs & Split Bolts