Shop All Mechanical Lugs
Panduit
Mechanical Connector, 6 AWG-250 Kcmil
Mfr # SR-250-XY
Zoro # G0793359
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Overall Height (In.) 1.1
- Overall Height (mm) 28.7
- Standards Met LISTED PER UL486B
- Barrel Type Standard
Product Information
- Brand Panduit
- MFR # SR-250-XY
- Zoro # G0793359
- UPC # 7498360770
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Width | 1 in |
Overall Height (In.) | 1.1 |
Overall Height (mm) | 28.7 |
Overall Width (In.) | 1 |
Overall Width (mm) | 25.4 |
Hex Size (mm) | 7.9 |
Overall Length (In.) | 3.94 |
Overall Length (mm) | 100.1 |
Height | 1.1 in |
Overall Length | 3.94 in |
Details
Item | Mechanical Connector,6 AWG-250 Kcmil |
Standards Met | LISTED PER UL486B |
Barrel Type | Standard |
Finish/Coating | Tin-Plated |
Base Material | Aluminum |
Product Type | Mechanical Connectors - Splicer/Reducer |
UL Temperature Rating (°C) | 90 |
Maximum Voltage (kV) | 35 |
Note | SR-250-XY replaces SR-250-X |
Product Class | Wire Termination |
Description
Mechanical Connector,6 AWG-250 Kcmil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Ivory 1 gang Thermoset Plastic Toggle Wall Plate (86001-000)
- MERSEN Ceramic Fuse, Fast-Acting, 16A, 690V AC, 160kA (D1014579)
- MERSEN UL Class Fuse, GAB Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 5 PK (GAB1)
- EATON BUSSMANN Circuit Limiter, ANL Series, 150A, Fast-Acting, 32V AC, Bolt-On (ANL-150)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- PANDUIT Copper Mechanical Lug, 2 Hole, 1 Barrel (CDS35-36-Q)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- PANDUIT Copper Mechanical Lug, 1 Hole, 1 Barrel, (CBS35-14-C)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 1/0 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-1/0B)
- Panduit Mechanical Lugs