Shop All Mechanical Lugs
Panduit
Mechanical Connector, 4-14 AWG
Mfr # PCSB4-2S-12Y
Zoro # G0781711
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Clear PVC
- Length 1.2"
- Width 1.3"
- Overall Length 1.23 in
- Application Aluminum or Copper Code Conductors
Product Information
- Brand Panduit
- MFR # PCSB4-2S-12Y
- Zoro # G0781711
- UPC # 7498359755
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Length | 1.2" |
Width | 1.3" |
Overall Length | 1.23 in |
Height | 1.2" |
Wire Strip Length (In.) | 0.56 |
Overall Width (mm) | 31.8 |
Maximum Copper Conductor Size (AWG STR) | 4 |
Maximum Copper Conductor Size (AWG) | 10 |
Overall Width (In.) | 1.25 |
Wrench Size (In.) | 0.12 |
Minimum Copper Conductor Size (AWG SOL) | 14 |
Overall Height (mm) | 31.7 |
Minimum Copper Conductor Size (AWG STR) | 14 |
Wire Strip Length (mm) | 14.2 |
Maximum Copper Conductor Size (AWG SOL) | 10 |
Minimum Aluminum Conductor Size (AWG) | 14 |
Overall Length (In.) | 1.23 |
Overall Length (mm) | 31.2 |
Overall Height (In.) | 1.25 |
Hex Size (mm) | 3.17 |
Description
Mechanical Connector,4-14 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775A2009 24/120/240V Electronic (T775A2009)
- SCHNEIDER ELECTRIC Push Button Operator, 30 mm, Push Pull Operator, Mushroom Cap, Red (9001KR9R)
- SIEMENS Mushroom Head, 30mm, Green (52RB3H3)
- KILLARK 1 -Gang Horizontal or Vertical Weatherproof Cover, 4-31/50" W, 4-31/50" H, 5 in L (1FG)
- PANDUIT Mechanical Connector, 6 AWG-250 Kcmil (SR-250-XY)
- PANDUIT Mechanical Connector, 4-14 AWG (PCSB4-2-12Y)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- PANDUIT Copper Mechanical Lug, 2 Hole, 1 Barrel (CDS35-36-Q)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- PANDUIT Multi-Tap Connector, Single-Sided, Clear Insulation, 2, PCSB350-2S-4Y (PCSB350-2S-4Y)
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (IPLG1-3B)
- Panduit Mechanical Lugs