Shop All Cable Ties
Panduit
Marker Tie, Wrap, 7.4L (188mm), Standard
Mfr # PLM2S-D6
Zoro # G2771958
product price: $192.99
/pk 500, $0.39/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.185 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1-3/4 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Product Information
- Brand Panduit
- MFR # PLM2S-D6
- Zoro # G2771958
- UPC # 7498355818
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7.4 in |
Width | 0.185 in |
Max. Bundle Dia. | 1-3/4 in |
Overall Length | 8 in |
Details
Color | Blue |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CE Compliant |
Indoor/Outdoor | Indoor |
Application | General Purpose |
Thickness | 0.052 in |
Minimum Loop Tensile Strength | 50 lb |
Product Type | Cable Tying |
Product Material | Nylon 6.6 |
Product Color | Blue |
Cable Manager Type | Cable Tie |
Product Name | Cable Tie |
Product Class | Cable & Wire Ties, Mounts & Straps |
Min Operating Temperature | -60 degrees celsius |
Description
Marker Tie, Wrap, 7.4L (188mm), Standard, Nylon, Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector switch, Harmony XAC, plastic, black handle, 3 positions, unmarked (ZA2BD3)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104000A01F120)
- MURR ELEKTRONIK M12 male 0° / M8 female 0°, PUR 3x0.25 bk UL/CSA+drag chain 1, 5m (7000-40561-6300150)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS24V20)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 100 (PLT2S-C2)
- PANDUIT 11-13/16" L, 0.27" W, natural Plastic Cable Tie, Package quantity: 50 (BT3LH-L)
- PANDUIT Cable Tie, Std, 7.4", Hswr, Bl, PK1000 (PLT2S-M300)
- PANDUIT Cable Tie, 6.2"L, Nylon, Black, PK100 (PLT1.5S-C0)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- PANDUIT Cable Tie, 3.9"L, Nylon, White, PK100 (PLM1M-C)
- PARTNERS BRAND UV Cable Ties, 120#, 11", Black, 100/Case (CTUV11120)
- Panduit Cable Ties