Shop All Compression Lugs
Panduit
Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4
Mfr # LCD6-14D-L
Zoro # G0557625
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 AWG
- Connector Type Standard Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 2.61"
Product Information
- Brand Panduit
- MFR # LCD6-14D-L
- Zoro # G0557625
- UPC # 7498338312
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 6 AWG |
Width | 0.48" |
Length | 2.61" |
Overall Length | 2.61 in |
Inside Diameter (In.) | 0.22 |
Outer Diameter (In.) | 0.31 |
Copper Code Conductor Size (AWG) | 6 |
Barrel Length (mm) | 20.6 |
Outer Diameter (mm) | 7.87 |
Tongue Width (mm) | 12.2 |
Overall Length (In.) | 2.61 |
Stud Hole Size (In.) | 44930 |
Wire Strip Length (In.) | 45115 |
Stud Hole Size (mm) | 6.4 |
Inside Diameter (mm) | 5.58 |
Wire Strip Length (mm) | 22.2 |
Tongue Width (In.) | 0.48 |
Overall Length (mm) | 66.3 |
Barrel Length (In.) | 0.81 |
Description
Lug,Cu,Sbw,2 Hole,#6 Awg,1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BUBJ-CB-AC24)
- LUTRON Lighting Dimmer, Toggle, White, 120V (AYCL-153P-WH)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1" Trade Size (732325)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- PANDUIT Copper Compression Lug, 1 Hole, 45 Degree Bend/0 Awg (LCA4/0-38H-X)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCA3/0-56-X)
- PANDUIT Copper Compression Lug, 2 Hole, 1/0 AWG, 1/4, LCD1/0-14A-X, PK 10 (LCD1/0-14A-X)
- PANDUIT Replacement for Panduit Lcd4-14a-l (LCD4-14A-L PANDUIT)
- PANDUIT Lug Compression Connector, 14-1/0 AWG (LAM2A1/0-14-6Y)
- PANDUIT Lug Compression Connector, 4/0 AWG (LCB4/0-38-X)
- QUICKCABLE One Hole Lug Compress Connector, 3/0 AWG (4930-525-001F)
- Panduit Compression Lugs