Shop All Compression Lugs
Panduit
Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8
Mfr # LCD300-38D-X
Zoro # G0423182
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 300 kcmil
- Connector Type Standard Barrel
- Width 1.19"
- Material Tin-Plated Copper
- Length 3.74"
Product Information
- Brand Panduit
- MFR # LCD300-38D-X
- Zoro # G0423182
- UPC # 7498371959
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 300 kcmil |
Width | 1.19" |
Length | 3.74" |
Overall Length | 3.74 in |
Copper Code Conductor Size (kcmil) | 300 |
Tongue Width (mm) | 30.2 |
Overall Length (mm) | 95 |
Barrel Length (mm) | 36.6 |
Wire Strip Length (mm) | 38.1 |
Overall Length (In.) | 3.74 |
Wire Strip Length (In.) | 1.5 |
Tongue Width (In.) | 1.19 |
Stud Hole Size (In.) | 44993 |
Stud Hole Size (mm) | 9.5 |
Barrel Length (In.) | 1.44 |
Description
Two-hole, standard barrel lug with window, 300 kcmil cable, 3/8 stud hole, 1 hole spacing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Power Supply Cord, 50ft, Black, NEMA 1, PK4 (19180008)
- ZORO SELECT Terminal Strip, 20A, 3 Pole, 300VAC (6ZEG7)
- TORK Electronic Timer, Astro 365 Days, SPDT (DZS200BP)
- ANDERSON POWER PRODUCTS SB175A HSG/SPG BLUE (941-BK)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-56-Q)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Lug Compression Connector, No.2 AWG (LCA2-14-Q)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-12-X)
- PANDUIT Lug Compression Connector, 400 Kcmil (LCA400-38-6)
- ZORO SELECT Two Hole Lug Compress Connector, 1/0 AWG (24C407)
- Panduit Compression Lugs