Shop All Compression Lugs
Panduit
Lug Compression Connector, No.8 AWG
Mfr # LCBX8-14-L
Zoro # G0774991
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 8 AWG
- Connector Type Long Barrel
- Width 0.48"
- Material Tin-Plated Copper
- Length 1.48"
Product Information
- Brand Panduit
- MFR # LCBX8-14-L
- Zoro # G0774991
- UPC # 7498342344
- Country of Origin Mexico
- Category Compression Lugs
Dimensions
Cable Size | 8 AWG |
Width | 0.48" |
Length | 1.48" |
Overall Length | 1.48 in |
Wire Strip Length (mm) | 19 |
Class H Copper Flex Conductor Size (AWG) | 8 |
Overall Length (mm) | 37.6 |
Class M Copper Flex Conductor Size (AWG) | 8 |
Stud Hole Size (mm) | 6.4 |
Class I Copper Flex Conductor Size (AWG) | 8 |
Overall Length (In.) | 1.48 |
Class G Copper Flex Conductor Size (AWG) | 8 |
Tongue Width (mm) | 12.2 |
Barrel Length (mm) | 17.8 |
DLO Copper Flex Conductor Size (AWG) | 8 |
Barrel Length (In.) | 0.7 |
Tongue Width (In.) | 0.48 |
Copper Code Conductor Size (AWG) | 8 |
Class K Copper Flex Conductor Size (AWG) | 8 |
Stud Hole Size (In.) | 44930 |
Description
Lug Compression Connector,No.8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Stainless Steel Wall Plates Light Switch Covers - Electriduct (WP-ED-SS-1G-BL-5PK)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C4197A.30.10)
- OMRON Cable Kit, PVC Covered Steel, 16ft. 5in.L (44506-2705)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Zinc, Single Receptacle (863)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCC4-38D-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BW-L)
- PANDUIT Tub Ring Term, N-Ins, 4/0Awg, 1/2Stud, PK100 (S4/0-12R-C)
- PANDUIT Lug Compression Connector, No.6 AWG (LCC6-14BDW-L)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C366)
- Panduit Compression Lugs